!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ANTIFREEZE, LIQUID, FREEZING POINT -208.4 ° F, CLEAR, METHYL HYDRATE, 4 L BOTTLE

ANTIFREEZE, LIQUID, FREEZING POINT -208.4 ° F, CLEAR, METHYL HYDRATE, 4 L BOTTLE

TOUGH GUY

ANTIFREEZE, LIQUID, FREEZING POINT -208.4 ° F, CLEAR, METHYL HYDRATE, 4 L BOTTLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ANTIFREEZE, LIQUID, FREEZING POINT -208.4 ° F, CLEAR, METHYL HYDRATE, 4 L BOTTLE

ANTIFREEZE, LIQUID, FREEZING POINT -208.4 ° F, CLEAR, METHYL HYDRATE, 4 L BOTTLE

TOUGH GUY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $28.23 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

Availability
Product subject to purchase restrictions.
Login to see availability for your account.
https://catalogue.grainger.ca/?hybris=true
  • Item # XDC7000-4L
  • Mfr. Model # H545C205
  • UNSPSC # 56111905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.92 lbs

Product Details

This methyl hydrate antifreeze has a varied dilution ratio, a boiling point of 148 Degrees F, a freezing point of -208.4 Degrees F, a flash point of 54 Degrees F, and a 0.798 specific gravity. This clear liquid antifreeze comes in a four-litre plastic bottle.

Technical Specs

  • ItemMethyl Hydrate
  • ColourClear
  • Specific Gravity0.798
  • Container Type Bottle
  • Flash Point 12 Degrees C
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list