!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ANTIFREEZE/COOLANT, HEAVY DUTY DIESEL, EXTENDED LIFE, 50/50 PRE-MIXED, RED, 205 L

ANTIFREEZE/COOLANT, HEAVY DUTY DIESEL, EXTENDED LIFE, 50/50 PRE-MIXED, RED, 205 L

RECOCHEM

ANTIFREEZE/COOLANT, HEAVY DUTY DIESEL, EXTENDED LIFE, 50/50 PRE-MIXED, RED, 205 L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ANTIFREEZE/COOLANT, HEAVY DUTY DIESEL, EXTENDED LIFE, 50/50 PRE-MIXED, RED, 205 L

ANTIFREEZE/COOLANT, HEAVY DUTY DIESEL, EXTENDED LIFE, 50/50 PRE-MIXED, RED, 205 L

RECOCHEM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,087.28 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RCD26-839
  • Mfr. Model # 26-839
  • UNSPSC # 15101505
  • CATALOGUE PAGE # 422
  • Shipping Weight 450.0 lbs

Product Details

This extended life heavy-duty diesel antifreeze/coolant has a 7.5 to 8.6 pH, a -34 Degrees F freezing point, a 264.2 Degrees F boiling point, and a specific gravity of 1.075 to 1.090. This red, 50/50 pre-mixed antifreeze is low silicate and phosphate- and amine-free. It comes in a 205-litre drum.

Technical Specs

  • ItemAntifreeze Coolant
  • Concentration TypePre-Diluted 50/50
  • ColourRed
  • Compatible Vehicle TypeDiesel Trucks, European Vehicles, Heavy Duty Trucks
  • Minimum pH Level7.5
  • Container Size 208 L
  • Base Formulation Ethylene Glycol
  • Standards ASTM D3306, CAT EC-1, CID-A-A-5262, D4656, D5345, D6210, Detroit Diesel 7SE298, Japanese Standard JIS K2234, MTU MTL 5048, TMC RP329
  • Maximum pH Level 8.6
  • Specific Gravity 1.075 to 1.090
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list