!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ANTIFREEZE/COOLANT, EXTENDED LIFE, FREEZING POINT -34 ° F, 7.5-8.6 PH, ORANGE, 4 L

ANTIFREEZE/COOLANT, EXTENDED LIFE, FREEZING POINT -34 ° F, 7.5-8.6 PH, ORANGE, 4 L

RECOCHEM

ANTIFREEZE/COOLANT, EXTENDED LIFE, FREEZING POINT -34 ° F, 7.5-8.6 PH, ORANGE, 4 L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ANTIFREEZE/COOLANT, EXTENDED LIFE, FREEZING POINT -34 ° F, 7.5-8.6 PH, ORANGE, 4 L

ANTIFREEZE/COOLANT, EXTENDED LIFE, FREEZING POINT -34 ° F, 7.5-8.6 PH, ORANGE, 4 L

RECOCHEM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $34.15 / each

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RCD16-374
  • Mfr. Model # 16-374
  • UNSPSC # 15101505
  • CATALOGUE PAGE # 412
  • Shipping Weight 9.84 lbs

Product Details

This extended life antifreeze/coolant has a 232 Degrees F flash point, a 387.7 Degrees F boiling point, a -34 Degrees freezing point, a 1.120 to 1.140 specific gravity, and a 7.5 to 8.6 pH. This orange antifreeze is suitable for all domestic and import gasoline and diesel engines and is silicate-, borax-, and phosphate-free. It comes in a four-litre bottle.

Technical Specs

  • ItemEngine Coolant
  • Concentration TypeConcentrated
  • ColourOrange
  • StandardsASTM D3306, Ford WSS-M97B44-D, GM 6277, Japanese Standard JIS K2234, VW TL 774D
  • Maximum pH Level8.6
  • Specific Gravity1.120 to 1.140
  • Container Size 3.78 L
  • Base Formulation Ethylene Glycol
  • Lifetime Rating 5 yr
  • Compatible Vehicle Type Asian Vehicles, Cars, Diesel Trucks, European Vehicles, Heavy Duty Trucks
  • Minimum pH Level 7.5
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list