!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PROFLEX 9000 ANTI-VIBRATION GLOVES, XL, 10, BLK, ELASTIC CUFF, CHLOROPRENE RUBBER, 7 GA

PROFLEX 9000 ANTI-VIBRATION GLOVES, XL, 10, BLK, ELASTIC CUFF, CHLOROPRENE RUBBER, 7 GA

PROFLEX

PROFLEX 9000 ANTI-VIBRATION GLOVES, XL, 10, BLK, ELASTIC CUFF, CHLOROPRENE RUBBER, 7 GA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PROFLEX 9000 ANTI-VIBRATION GLOVES, XL, 10, BLK, ELASTIC CUFF, CHLOROPRENE RUBBER, 7 GA

PROFLEX 9000 ANTI-VIBRATION GLOVES, XL, 10, BLK, ELASTIC CUFF, CHLOROPRENE RUBBER, 7 GA

PROFLEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $47.30 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EGO9000XL
  • Mfr. Model # 16455
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Product Details

These black anti-vibration gloves are size X-large. In addition, they have a Polychloroprene coating. They are full-finger, have an elastic cuff, and an EN 388 Rating of 3343. They are comfortable and flexible with a pre-curved design.

Technical Specs

  • ItemAnti-Vibration Glove
  • Knit MaterialCotton, Nylon
  • EN 388 Rating3343
  • Palm TypeGrip Coated
  • Glove Coating MaterialPolychloroprene
  • Base Coating CoveragePalm
  • Includes Reinforced Thumb CrotchYes
  • Size- Numeric10
  • Glove ConstructionSeamless Knit
  • Glove FeaturesComfortable, Flexible Pre-Curved Design
  • Thickness7 ga
  • Sold AsPair
  • Grip Coating MaterialChloroprene Rubber
  • Glove Style Seamless Knit
  • Hand Protection Style Glove
  • Standards ANSI 105, EN 388
  • Glove Performance Comfort Fit
  • Cuff Style Elastic
  • Finger Coverage Full Finger
  • Glove Coating Coverage Palm
  • Size- Alpha XL
  • Glove Coating Finish Padded
  • Series ProFlex 9000
  • Pairs per Package 1
  • Colour Black
  • Palm Material Polychloroprene
  • Country of Origin Japan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list