!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GLOVES, ANTI-VIB, FULL FINGER, WRIST STRAP CUFF, XS/6, BLK/RED, SPANDEX/TPR/RUBBER/MICROFIBRE/D30

GLOVES, ANTI-VIB, FULL FINGER, WRIST STRAP CUFF, XS/6, BLK/RED, SPANDEX/TPR/RUBBER/MICROFIBRE/D30

WORK ARMOUR

GLOVES, ANTI-VIB, FULL FINGER, WRIST STRAP CUFF, XS/6, BLK/RED, SPANDEX/TPR/RUBBER/MICROFIBRE/D30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVES, ANTI-VIB, FULL FINGER, WRIST STRAP CUFF, XS/6, BLK/RED, SPANDEX/TPR/RUBBER/MICROFIBRE/D30

GLOVES, ANTI-VIB, FULL FINGER, WRIST STRAP CUFF, XS/6, BLK/RED, SPANDEX/TPR/RUBBER/MICROFIBRE/D30

WORK ARMOUR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $45.00 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT010R-XS
  • Mfr. Model # 010R-XS
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Product Details

These full finger anti-vibration gloves have a spandex and TPR glove back, a wrist strap cuff, a heavyweight microfibre palm with D30 aerofoam padded patches, and rubber knuckle padding for extra protection. They are size X-small/six and are black and red in colour.

Technical Specs

  • ItemGlove
  • Cuff StyleHook-and-Loop
  • Palm MaterialMicrofibre
  • Knuckle Protection MaterialTPR
  • ANSI/ISEA Cut LevelNot Tested
  • ColourRed
  • Series010R Extreme
  • Glove FeaturesPolyurethane Printed Fingertip, Compatible with all touchscreen devices, Heavy duty rubber on back of hand and fingers, Snug-fitting neoprene wrist with secure Hook-and-Loop closure
  • EN 388 Rating3121XP
  • Layered Palm MaterialMicrofibre
  • ANSI/ISEA Impact Level 2
  • Insulated No
  • Glove Back Material Spandex
  • Standards EN 388
  • Touchscreen Compatible Yes
  • Finger Coverage Full Finger
  • Size- Alpha L
  • EN 388 Impact Rated Yes
  • Glove Hand Style Left and Right
  • Cuff Material Neoprene
  • Country of Origin Pakistan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list