!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ANTI-SLIP FLOOR SIGN, VINYL, ADHESIVE MOUNT, 8 IN X 8 IN NOMINAL SIGN SIZE, 2 PK, PEDESTRIAN TRAFFIC ONLY

ANTI-SLIP FLOOR SIGN, VINYL, ADHESIVE MOUNT, 8 IN X 8 IN NOMINAL SIGN SIZE, 2 PK, PEDESTRIAN TRAFFIC ONLY

STRANCO INC

ANTI-SLIP FLOOR SIGN, VINYL, ADHESIVE MOUNT, 8 IN X 8 IN NOMINAL SIGN SIZE, 2 PK, PEDESTRIAN TRAFFIC ONLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ANTI-SLIP FLOOR SIGN, VINYL, ADHESIVE MOUNT, 8 IN X 8 IN NOMINAL SIGN SIZE, 2 PK, PEDESTRIAN TRAFFIC ONLY

ANTI-SLIP FLOOR SIGN, VINYL, ADHESIVE MOUNT, 8 IN X 8 IN NOMINAL SIGN SIZE, 2 PK, PEDESTRIAN TRAFFIC ONLY

STRANCO INC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $25.87 / pkg. of 2

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG484P62
  • Mfr. Model # FS-8-801
  • UNSPSC # 55121710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Technical Specs

  • ItemFloor Sign
  • Adhesive StylePermanent
  • ANSI 969 CompliantNot ANSI 969 Compliant
  • Chemical ResistantChemical-Resistant
  • Diameter8 in
  • Graffiti ResistantNot Graffiti-Resistant
  • Indoor/Outdoor UsageIndoor Only
  • Maximum Service Temperature176 Degrees F
  • Maximum Viewing Distance - Unfavorable Conditions10 ft
  • Minimum Application Temperature50 Degrees F
  • Mirror PrintNot Mirror Print
  • Outdoor Life ExpectancyNot Outdoor Rated
  • Printed LanguageEnglish
  • Protective CoatingVelvet Finish Laminate
  • Sign FormatOther Format
  • Sign LegendPedestrian Traffic Only
  • Sign Legend StyleSymbole et texte
  • Sign MaterialVinyl
  • Sign Mounting LocationFloor
  • Sign ShapeCircle
  • StandardsANSI Z535, OSHA 29 CFR 1910.145
  • UV ResistantUV-Resistant
  • Write on SurfaceNo Write-On Surface
  • Abrasion Resistant Abrasion-Resistant
  • Adhesive Type Acrylic
  • Anti-Slip Surface Anti-Slip Surface
  • Corrosion Resistant Corrosion-Resistant
  • Glow-in-the-Dark Not Glow In The Dark
  • Height 8 in
  • Material Properties Flexible
  • Maximum Viewing Distance - Favorable Conditions 20 ft
  • Metal Detectable Not Metal Detectable
  • Minimum Service Temperature -40 Degrees F
  • Number of Printed Sides 1
  • Package Quantity 2
  • Product Type Floor Sign
  • Retroreflective Grade Not Retroreflective
  • Sign Header No Header
  • Sign Legend Background Colour White
  • Sign Legend Text Colour Black
  • Sign Material Group Flexible Plastic
  • Sign Mounting Style Adhesive
  • Sign Topic Pedestrian Safety
  • Thickness 0.012 in
  • Width 8 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list