!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ANTI-SLIP FLOOR SIGN, VINYL, ADHESIVE MOUNT, 24 X 24 IN NOMINAL SIGN SIZE, 0.012 IN THICK, STOP, WATCH FOR PEDESTRIANS

ANTI-SLIP FLOOR SIGN, VINYL, ADHESIVE MOUNT, 24 X 24 IN NOMINAL SIGN SIZE, 0.012 IN THICK, STOP, WATCH FOR PEDESTRIANS

STRANCO INC

ANTI-SLIP FLOOR SIGN, VINYL, ADHESIVE MOUNT, 24 X 24 IN NOMINAL SIGN SIZE, 0.012 IN THICK, STOP, WATCH FOR PEDESTRIANS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ANTI-SLIP FLOOR SIGN, VINYL, ADHESIVE MOUNT, 24 X 24 IN NOMINAL SIGN SIZE, 0.012 IN THICK, STOP, WATCH FOR PEDESTRIANS

ANTI-SLIP FLOOR SIGN, VINYL, ADHESIVE MOUNT, 24 X 24 IN NOMINAL SIGN SIZE, 0.012 IN THICK, STOP, WATCH FOR PEDESTRIANS

STRANCO INC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $41.44 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG484P30
  • Mfr. Model # FS-24OCT-607
  • UNSPSC # 55121710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • ItemFloor Sign
  • Adhesive StylePermanent
  • ANSI 969 CompliantNot ANSI 969 Compliant
  • Chemical ResistantChemical-Resistant
  • Glow-in-the-DarkNot Glow In The Dark
  • Height24 in
  • Material PropertiesFlexible
  • Maximum Viewing Distance - Favorable Conditions50 ft
  • Metal DetectableNot Metal Detectable
  • Minimum Service Temperature-40 Degrees F
  • Number of Printed Sides1
  • Package Quantity1
  • Product TypeFloor Sign
  • Retroreflective GradeNot Retroreflective
  • Sign HeaderNo Header
  • Sign Legend Background ColourWhite
  • Sign Legend Text ColourBlack, White
  • Sign Material GroupFlexible Plastic
  • Sign Mounting StyleAdhesive
  • Sign TopicTraffic Control
  • Thickness0.012 in
  • Width24 in
  • Abrasion Resistant Abrasion-Resistant
  • Adhesive Type Acrylic
  • Anti-Slip Surface Anti-Slip Surface
  • Corrosion Resistant Corrosion-Resistant
  • Graffiti Resistant Not Graffiti-Resistant
  • Indoor/Outdoor Usage Indoor Only
  • Maximum Service Temperature 176 Degrees F
  • Maximum Viewing Distance - Unfavorable Conditions 25 ft
  • Minimum Application Temperature 50 Degrees F
  • Mirror Print Not Mirror Print
  • Outdoor Life Expectancy Not Outdoor Rated
  • Printed Language English
  • Protective Coating Velvet Finish Laminate
  • Sign Format Other Format
  • Sign Legend Stop, Watch for Pedestrians
  • Sign Legend Style Symbol and Text
  • Sign Material Vinyl
  • Sign Mounting Location Floor
  • Sign Shape Octagon
  • Standards ANSI Z535, OSHA 29 CFR 1910.145
  • UV Resistant UV-Resistant
  • Write on Surface No Write-On Surface
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list