!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ANTI-SLIP FLOOR COVEG T/RD 1 USG

ANTI-SLIP FLOOR COVEG T/RD 1 USG

RUST-OLEUM

ANTI-SLIP FLOOR COVEG T/RD 1 USG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
ANTI-SLIP FLOOR COVEG T/RD 1 USG

ANTI-SLIP FLOOR COVEG T/RD 1 USG

RUST-OLEUM

Clearance Price :
$88.36 / GALLON

Your Price : $353.43 / GALLON

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RLMAS5468-402
  • Mfr. Model # AS5468-402
  • UNSPSC # 31211602
  • CATALOGUE PAGE # 810
  • Shipping Weight 14.39 lbs

Product Details

AS5400 is a single component, epoxy-based, anti-slip floor coating. This coating is designed for use on concrete floors, aisles, walkways, stairs, areas around machinery, or doorways subject to heavy foot or light vehicle traffic, tile red.

Technical Specs

  • ItemAnti-Slip Floor Coating
  • Coating TypeAnti-Slip Coating
  • Series NumberAS5400
  • Base TypeWater
  • Surface MaterialConcrete, Metal
  • ColourTile Red
  • Coverage Area40 to 50 sq ft/gal
  • Container Size1 gal
  • Container TypeCan
  • Activator RequiredNo
  • Compatible ActivatorEpoxy Activator
  • Exposure ConditionsIndustrial
  • Heat ResistantNo
  • Minimum Application Temperature50 Degrees F
  • Resin TypeEpoxy Ester
  • SheenFlat
  • Use LocationExterior, Interior
  • Activator, Base, Paint or Primer Base
  • Number of Components 1-Step System
  • Sub Brand Concrete Saver
  • Surface Texture Rough, Smooth
  • Finish Anti-Slip, Flat, Textured
  • Dry Time 24 hr
  • VOC Content 333 g/L
  • Colour Family Reds
  • Cure Time 16 to 72 hr
  • Application Method Roller
  • Dry Time to Recoat 12 hr
  • For Use With Entranceways, Floors, Stairs
  • Maximum Application Temperature 100 Degrees F
  • Primer Required Yes
  • Resistance Properties Slip Resistant
  • Standards Meets USDA Requirements
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list