!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ANTI-SEIZE COPPER LB 8007 12 OZ

ANTI-SEIZE COPPER LB 8007 12 OZ

LOCTITE

ANTI-SEIZE COPPER LB 8007 12 OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ANTI-SEIZE COPPER LB 8007 12 OZ

ANTI-SEIZE COPPER LB 8007 12 OZ

LOCTITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $51.38 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LCT1786073
  • Mfr. Model # 1786073
  • UNSPSC # 15121515
  • CATALOGUE PAGE # 1501
  • Shipping Weight 1.0 lbs

Technical Specs

  • Anti-Seize TypeGeneral Purpose Anti-Seize
  • SeriesLB 8007
  • Container Size12 oz
  • Anti-Seize BaseCopper
  • Metal FreeNo
  • ConductiveYes
  • Anti-Seize ColourCopper
  • Min. Operating Temp.-20 Degrees F
  • NSF RatingNot Rated
  • VOC Content36 %
  • Flash Point1 Degrees F
  • Anti-Seize Brand Loctite
  • Net Fill 12 oz
  • Anti-Seize Container Aerosol Can
  • Primary Additive Graphite
  • For Use On Materials Stainless Steel
  • Maximum Pressure Not Rated
  • Odorless No
  • Max. Operating Temp. 1,800 Degrees F
  • 50 State VOC Compliant No
  • Flammability Flammable
  • USDA Certified Biobased Product No

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list