!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ANTI-SEIZE 550 EXTREME 1 LB

ANTI-SEIZE 550 EXTREME 1 LB

JET-LUBE

ANTI-SEIZE 550 EXTREME 1 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ANTI-SEIZE 550 EXTREME 1 LB

ANTI-SEIZE 550 EXTREME 1 LB

JET-LUBE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $57.24 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # JTL47104
  • Mfr. Model # 47104
  • UNSPSC # 31201701
  • CATALOGUE PAGE # 1510
  • Shipping Weight 1.115 lbs

Technical Specs

  • Anti-Seize TypeGeneral Purpose Anti-Seize
  • Series550 Extreme
  • Container Size1 lb
  • Anti-Seize BaseNon-Metallic
  • Metal FreeYes
  • Water ResistantYes
  • Maximum Pressure10,000 for mechanical seal connections larger than 1 in diameter, Less Than 10000 at Less Than 1 in diameters
  • OdorlessNo
  • Max. Operating Temp.2,400 Degrees F
  • 50 State VOC CompliantYes
  • FlammabilityNon-Flammable
  • StandardsM8656839 Type III
  • USDA Certified Biobased ProductNo
  • Anti-Seize Brand Jet-Lube
  • Net Fill 1 lb
  • Anti-Seize Container Brush-Top Can
  • Primary Additive Graphite, Molybdenum
  • For Use On Materials Alloys, Brass, Cast Iron, Copper, Plastic, Stainless Steel, Steel, Titanium
  • Conductive Yes
  • Anti-Seize Colour Black
  • Min. Operating Temp. -65 Degrees F
  • NSF Rating Not Rated
  • VOC Content 0 %
  • Flash Point 430 Degrees F
  • Military Standard MIL-PRF-907F
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list