!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ANTI-RESTART DEVICE, 14 AWG WIRE SIZE, 9.6 FT CORD, BARE LEADS, 15 A MAX, RUBBER, SJTO

ANTI-RESTART DEVICE, 14 AWG WIRE SIZE, 9.6 FT CORD, BARE LEADS, 15 A MAX, RUBBER, SJTO

SENSING-SAF-STARTS

ANTI-RESTART DEVICE, 14 AWG WIRE SIZE, 9.6 FT CORD, BARE LEADS, 15 A MAX, RUBBER, SJTO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ANTI-RESTART DEVICE, 14 AWG WIRE SIZE, 9.6 FT CORD, BARE LEADS, 15 A MAX, RUBBER, SJTO

ANTI-RESTART DEVICE, 14 AWG WIRE SIZE, 9.6 FT CORD, BARE LEADS, 15 A MAX, RUBBER, SJTO

SENSING-SAF-STARTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $283.47 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3KUZ9
  • Mfr. Model # 1997
  • UNSPSC # 26121636
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.35 lbs

Product Details

This anti-restart device has a rubber jacket and is black. It features 20-inch cord on equipment switch end, molded plug on power end. In addition, it meets the standards for 29 CFR 1910.214, NEC 2011, NFPA 79, OSHA, UL listed. It has a round cord that measures 9.6 feet. It also has a NEMA 5-15P plug configuration, plus 14 AWG wire.

Technical Specs

  • ItemAnti-Restart Device
  • Number of Conductors3
  • Jacket ColourBlack
  • Cord Length9.6 ft
  • Plug ConfigurationNEMA 5-15P
  • Cord ShapeRound
  • Special Features20 in Cord on Equipment Switch End, Molded Plug on Power End
  • Wire Size 14 AWG
  • Jacket Material Rubber
  • Connection Type Bare Leads
  • Voltage 120V AC
  • Max. Amps 15.0 A
  • Trade Designation SJTO
  • Standards 29 CFR 1910.214, NEC 2011, NFPA 79, OSHA, UL Listed
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list