!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GAS LINE ANTIFREEZE, ALL SEASON, FLASH POINT 51.8 ° F, RED, 300 ML BOTTLE

GAS LINE ANTIFREEZE, ALL SEASON, FLASH POINT 51.8 ° F, RED, 300 ML BOTTLE

KLEEN-FLO

GAS LINE ANTIFREEZE, ALL SEASON, FLASH POINT 51.8 ° F, RED, 300 ML BOTTLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GAS LINE ANTIFREEZE, ALL SEASON, FLASH POINT 51.8 ° F, RED, 300 ML BOTTLE

GAS LINE ANTIFREEZE, ALL SEASON, FLASH POINT 51.8 ° F, RED, 300 ML BOTTLE

KLEEN-FLO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $7.86 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KLF412
  • Mfr. Model # 412
  • UNSPSC # 15121807
  • CATALOGUE PAGE # 422
  • Shipping Weight 0.985 lbs

Product Details

This gas line antifreeze is for use all year round and is specially formulated for superior performance in fuel-injected vehicles. It prevents frozen gas lines during winter and vapour lock during summer. This antifreeze has a 179 Degrees F to 278.6 Degrees F boiling point, a 51.8 Degrees F flash point, and a specific gravity of 0.8 at 15 Degrees C. This red liquid antifreeze comes in a 300-millilitre bottle.

Technical Specs

  • ItemGas Line Anti-Freeze
  • Container Size300 mL
  • ColourRed
  • BiodegradableBiodegradable
  • Specific Gravity0.796
  • Container Type Bottle
  • Concentration Type Concentrated
  • Boiling Point 82 Degrees to 83 Degrees C
  • Flash Point 12 Degrees C
  • Country of Origin China (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list