!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GAS LINE ANTIFREEZE, FLASH POINT 52.7 ° F, FREEZING POINT -144.04 ° F, CLEAR, 150 ML BOTTLE

GAS LINE ANTIFREEZE, FLASH POINT 52.7 ° F, FREEZING POINT -144.04 ° F, CLEAR, 150 ML BOTTLE

KLEEN-FLO

GAS LINE ANTIFREEZE, FLASH POINT 52.7 ° F, FREEZING POINT -144.04 ° F, CLEAR, 150 ML BOTTLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GAS LINE ANTIFREEZE, FLASH POINT 52.7 ° F, FREEZING POINT -144.04 ° F, CLEAR, 150 ML BOTTLE

GAS LINE ANTIFREEZE, FLASH POINT 52.7 ° F, FREEZING POINT -144.04 ° F, CLEAR, 150 ML BOTTLE

KLEEN-FLO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2.71 / each

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KLF426
  • Mfr. Model # 426
  • UNSPSC # 15121807
  • CATALOGUE PAGE # 412
  • Shipping Weight 0.31 lbs

Product Details

This gas line antifreeze prevents and thaws frozen gas lines, absorbs water condensation in the gas tank, and filters blockages due to rust and ice formation in the gas line and carburetor. It has a -144.04 Degrees F freezing point, a 148 Degrees F boiling point, a 52.7 Degrees F flash point, and a specific gravity of 0.792 at 20 Degrees C. This clear antifreeze comes in a 150-millilitre bottle.

Technical Specs

  • ItemGas Line Anti-Freeze
  • Container Size150 mL
  • ColourClear
  • BiodegradableBiodegradable
  • Product FormLiquid
  • VOC Content Weight Percentage100%
  • Container Type Bottle
  • Concentration Type Concentrated
  • Boiling Point 64.5 Degrees C
  • Flash Point 12 Degrees C
  • Specific Gravity 0.79
  • Country of Origin China (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list