!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MEN'S INSOLES, SIZE 12 TO 13, MEMORY FOAM/STEEL, YELLOW/BLACK, ROUND, ANTI-BACTERIAL

MEN'S INSOLES, SIZE 12 TO 13, MEMORY FOAM/STEEL, YELLOW/BLACK, ROUND, ANTI-BACTERIAL

MEGACOMFORT

MEN'S INSOLES, SIZE 12 TO 13, MEMORY FOAM/STEEL, YELLOW/BLACK, ROUND, ANTI-BACTERIAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S INSOLES, SIZE 12 TO 13, MEMORY FOAM/STEEL, YELLOW/BLACK, ROUND, ANTI-BACTERIAL

MEN'S INSOLES, SIZE 12 TO 13, MEMORY FOAM/STEEL, YELLOW/BLACK, ROUND, ANTI-BACTERIAL

MEGACOMFORT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $37.45 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MGAMCPAM-M1213
  • Mfr. Model # PAM-M1213
  • UNSPSC # 46182208
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.41 lbs

Product Details

These yellow/black, men's insoles are made of memory foam. They prevent fatigue/foot odour/knee pain/sweating and fit sizes from 12 to 13. The industrial safety insoles have round steel toes, medium/high arch height, and a deep semi-hexagonal heel cup. They are anti-bacterial, shock absorption, and machine washable.

Technical Specs

  • ItemInsole
  • GenderUnisex
  • Length12 1/2 in
  • Toe ShapeRound
  • Thickness1/2 in
  • StandardsTAA
  • FeaturesContoured Arch Support, Heel and Arch Cushioning, Deep Semi-Hexagonal Heel Cup, Silver Ion Antimicrobial Technology, Temperature Regulating Aeration Holes, Machine Washable, Anti-Bacterial
  • Size 11 to 13
  • Arch Height High, Medium
  • Material Memory Foam
  • Width 3 in
  • Colour Black, Yellow
  • Prevents Back Pain, Fatigue, Foot Odor, Foot Pain, Fungus, Knee Pain, Sweating
  • Footwear Brand Megacomfort
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list