!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
VAN GOAT ALL-LEATHER WORK GLOVES, WHT, 2XL, GOATSKIN, GAUNTLET CUFF, EN 388:2016 2X33F

VAN GOAT ALL-LEATHER WORK GLOVES, WHT, 2XL, GOATSKIN, GAUNTLET CUFF, EN 388:2016 2X33F

WATSON GLOVES

VAN GOAT ALL-LEATHER WORK GLOVES, WHT, 2XL, GOATSKIN, GAUNTLET CUFF, EN 388:2016 2X33F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
VAN GOAT ALL-LEATHER WORK GLOVES, WHT, 2XL, GOATSKIN, GAUNTLET CUFF, EN 388:2016 2X33F

VAN GOAT ALL-LEATHER WORK GLOVES, WHT, 2XL, GOATSKIN, GAUNTLET CUFF, EN 388:2016 2X33F

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $39.29 / pair

EHC: EHC :
Min Qty 6 = $235.74

Compliance and Restrictions

  • None

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT549XXL
  • Mfr. Model # 549-XXL
  • UNSPSC # 46181540
  • CATALOGUE PAGE # 924
  • Shipping Weight 0.41 lbs

Product Details

These white Van Goat all-leather work gloves are size XX-large. They feature water- and oil-resistant, strength and dexterity. Leather gloves and mitts protect hands from minor abrasions/cuts plus incidental contact with heat/sparks. They resist wear, provide dexterity, and are often used in construction, carpentry, and general maintenance.

Technical Specs

  • ItemLeather Palm Gloves
  • Stitching MaterialKevlar(R)
  • Thumb StyleWing
  • Glove Liner MaterialPara-Aramid, Polyester, Steel
  • Glove FeaturesWater and Oil-Resistant, Strength and Dexterity, Welted Seams and Pulse Protector, Snug-Fitting, Cut-Resistant, Puncture-Resistant
  • SeriesVan Goat
  • EN 388 Rating2X33F
  • Leather Palm ProcessGrain
  • ANSI/ISEA Puncture Level4
  • ANSI/ISEA Puncture Force98 N
  • ANSI/ISEA Cut Level A6
  • Standards EN 388
  • Cuff Style Gauntlet
  • Oil-Resistant Yes
  • Palm Material Goatskin
  • Size- Alpha 2XL
  • Glove Cut Gunn
  • ANSI/ISEA Abrasion Level Not Tested
  • ANSI/ISEA Cut Load 1,329 g
  • Colour White
  • Country of Origin Pakistan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list