!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GLOVES, GAUNTLET, ABRASION-RESISTANT, SIZE LARGE, WHITE, LEATHER/GOATSKIN

GLOVES, GAUNTLET, ABRASION-RESISTANT, SIZE LARGE, WHITE, LEATHER/GOATSKIN

WATSON GLOVES

GLOVES, GAUNTLET, ABRASION-RESISTANT, SIZE LARGE, WHITE, LEATHER/GOATSKIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVES, GAUNTLET, ABRASION-RESISTANT, SIZE LARGE, WHITE, LEATHER/GOATSKIN

GLOVES, GAUNTLET, ABRASION-RESISTANT, SIZE LARGE, WHITE, LEATHER/GOATSKIN

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $39.29 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT549L
  • Mfr. Model # 549-L
  • UNSPSC # 46181540
  • CATALOGUE PAGE # 924
  • Shipping Weight 0.41 lbs

Product Details

Utilize these durable white gauntlet style gloves for the ultimate hand protection when gardening. Formulated from goatskin leather for supreme longevity, these large sized abrasion-resistant gloves are perfect for the outdoors.

Technical Specs

  • ItemLeather Palm Gloves
  • Stitching MaterialKevlar(R)
  • Thumb StyleWing
  • Glove Liner MaterialPara-Aramid, Polyester, Steel
  • Glove FeaturesWater and Oil-Resistant, Strength and Dexterity, Welted Seams and Pulse Protector, Snug-Fitting, Cut-Resistant, Puncture-Resistant
  • SeriesVan Goat
  • EN 388 Rating2X33F
  • Leather Palm ProcessGrain
  • ANSI/ISEA Puncture Level4
  • ANSI/ISEA Puncture Force98 N
  • ANSI/ISEA Cut Level A6
  • Standards EN 388
  • Cuff Style Gauntlet
  • Oil-Resistant Yes
  • Palm Material Goatskin
  • Size- Alpha L
  • Glove Cut Gunn
  • ANSI/ISEA Abrasion Level Not Tested
  • ANSI/ISEA Cut Load 1,329 g
  • Colour White
  • Country of Origin Pakistan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list