!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ANGULAR VISE 2WAY JAW OPEN 4IN

ANGULAR VISE 2WAY JAW OPEN 4IN

DAYTON

ANGULAR VISE 2WAY JAW OPEN 4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ANGULAR VISE 2WAY JAW OPEN 4IN

ANGULAR VISE 2WAY JAW OPEN 4IN

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $757.02 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGS4CPF1
  • Mfr. Model # 4CPF1
  • UNSPSC # 27112102
  • CATALOGUE PAGE # 1340
  • Shipping Weight 42.2 lbs

Product Details

Angular Machine Vise 2 Way, Swivel Base, Jaw Width 4 In, Jaw Opening 4 In, Throat Depth 1 1/2 In, Overall Length 14.57 In, Overall Height 5.43 In, Jaw Deflection 0.006 In Per 4 In At 33 lb Load On Hand Crank, Jaw Plate Square To 0.0012 In per 4 In, Bed/Base Parallel To 0.0012 In, Rotation Along 360 Degree Swivel Base, And Rotation Along 0-90 Degree Vertical Scale Hold Down Slot For Secure Clamping

Technical Specs

  • ItemMachine Vise
  • BaseSwivel
  • Jaw Opening (In.)4 in
  • Overall Length (In.)14.57 in
  • Jaw Deflection0.006 in Per 4 in @ 33 lb Load On Hand Crank
  • Bed/BaseParallel to 0.0012 in
  • Type Angle
  • Jaw Width (In.) 4 in
  • Throat Depth (In.) 1 1/2 in
  • Overall Height (In.) 5.43 in
  • Jaw Plate Square to 0.0012 in per 4 in
  • Features Hold Down Slot for Secure Clamping, Rotation Along 0 Degrees to 90 Degrees Vertical Scale, Rotation Along 360 Degrees Swivel Base
  • Country of Origin India (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list