!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ANGLED FINISHING NAILS, 1½ IN L, T HEAD, SMOOTH, STEEL, GLUE, 3, 655 PK

ANGLED FINISHING NAILS, 1½ IN L, T HEAD, SMOOTH, STEEL, GLUE, 3, 655 PK

BOSTITCH

ANGLED FINISHING NAILS, 1½ IN L, T HEAD, SMOOTH, STEEL, GLUE, 3, 655 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ANGLED FINISHING NAILS, 1½ IN L, T HEAD, SMOOTH, STEEL, GLUE, 3, 655 PK

ANGLED FINISHING NAILS, 1½ IN L, T HEAD, SMOOTH, STEEL, GLUE, 3, 655 PK

BOSTITCH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $140.99 / PKG of 3655

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5A858
  • Mfr. Model # FN1524
  • UNSPSC # 31162003
  • CATALOGUE PAGE # 1159
  • Shipping Weight 6.75 lbs

Product Details

This angled finish nails, 1 1/2-inch length, 3655 pack has a vinyl coated finish. This finishing nail 1 1/2-inch length, 3655 pack is designed for use with GFN1564k, N59FN, N60FN, N62FN.

Technical Specs

  • ItemAngled Finish Nails
  • Shank Diameter0.072 in
  • Product TypeFinishing Nails
  • FinishVinyl Coated
  • Head Diameter9/64 in
  • Point TypeChisel
  • Collation ConfigurationStick
  • Collation Quantity3,655
  • Compatible Manufacturer Model NumberGFN1564K, N59FN, N60FN, N62FN
  • Overall Length 1 1/2 in
  • Gauge 15 ga
  • Material Steel
  • Head Type T Head
  • Shank Type Smooth
  • Collation Type Glue
  • Collation Angle 25 Degrees
  • For Use With GFN1564K, N59FN, N60FN, N62FN
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list