!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ANGLE VARNISH BRUSH POLYESTER 1 1/2

ANGLE VARNISH BRUSH POLYESTER 1 1/2

APPROVED VENDOR

ANGLE VARNISH BRUSH POLYESTER 1 1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ANGLE VARNISH BRUSH POLYESTER 1 1/2

ANGLE VARNISH BRUSH POLYESTER 1 1/2

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2.37 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGS1XRH8
  • Mfr. Model # 1XRH8
  • UNSPSC # 31211904
  • CATALOGUE PAGE # 818
  • Shipping Weight 0.17 lbs

Product Details

Mutli-purpose paint brush features brass-plated steel ferrule and plastic handle. For latex/water based paints, choose a synthetic brush (nylon/poly). For oil-based paints, natural/China bristles are best and should never be used with latex paints.

Technical Specs

  • ItemPaint Brush
  • Filament TypeSynthetic
  • Brush Size1 1/2 in
  • Bristle Length2 7/16 in
  • Handle TypeLong
  • For Paint or Coating TypeAll Paints and Coatings
  • For Paint Base TypeWater
  • ApplicationWalls
  • Bristle Width1 1/2 in
  • Ferrule MaterialBrass Plated
  • Handle ColourPurple
  • Handle MaterialPlastic
  • Overall Width1 1/2 in
  • Brush Style Angle Sash
  • Filament Material Polyester
  • Bristle Thickness 9/16 in
  • Bristle Stiffness Soft
  • Basic Handle Material Plastic
  • Surface Material Concrete, Metal, Wood
  • Surface Texture Rough, Smooth
  • Bristle Colour Purple
  • Brush Length 2 7/16 in
  • Ferrule Shape Square
  • Handle Length 6 7/8 in
  • Overall Length 11 in
  • Washable Yes
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms