PAINT BRUSH, ANGLE SASH BRUSH, 1 IN, SOFT, SYNTHETIC, POLYESTER
PAINT BRUSH, ANGLE SASH BRUSH, 1 IN, SOFT, SYNTHETIC, POLYESTER
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
Ideally suited for the paint professional where brushes of the highest quality are required. Featuring rust-resistant steel ferrule, sealed wood handle, and dense bristles. Offers the best feel and finish, are more durable and with care will last a long time.
Technical Specs
Item Paint Brush
Brush Size 1 in
Filament Material Polyester
For Paint Base Type Oil, Water
Handle Type Long
Application Walls
Bristle Width 1 in
Ferrule Material Stainless Steel
Bristle Thickness 3/8 in
Brush Style Angle Sash
Filament Type Synthetic
For Paint or Coating Type All Paints and Coatings
Surface Material Concrete, Metal, Wood
Bristle Colour Purple
Brush Length 2 in
Surface Texture Rough, Smooth
Country of Origin China
(subject to change)
Alternate Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$5.27
/ each
Related Products
WOOSTER BRUSH
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$34.29
/ each