!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ANGLE GRINDER, CORDED, 120V/6A, 4 IN DIA, BODY GRIP/SLIDE, M10 X 1.25, 11000 RPM

ANGLE GRINDER, CORDED, 120V/6A, 4 IN DIA, BODY GRIP/SLIDE, M10 X 1.25, 11000 RPM

MAKITA

ANGLE GRINDER, CORDED, 120V/6A, 4 IN DIA, BODY GRIP/SLIDE, M10 X 1.25, 11000 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ANGLE GRINDER, CORDED, 120V/6A, 4 IN DIA, BODY GRIP/SLIDE, M10 X 1.25, 11000 RPM

ANGLE GRINDER, CORDED, 120V/6A, 4 IN DIA, BODY GRIP/SLIDE, M10 X 1.25, 11000 RPM

MAKITA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $144.47 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MKTGA4030K
  • Mfr. Model # GA4030K
  • UNSPSC # 27112704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.2 lbs

Product Details

This corded angle grinder has a body grip/slide switch and operates at 120V/6A. It has a no-load speed of 11000 RPM and an M10 x 1.25 thread spindle. The angle grinder has a wheel of four-inch diameter, two conductors, and a cord of 8.2 feet. It includes a grinding wheel, wheel guard, side handle, inner flange, lock nut, wrench, and tool case.

Technical Specs

  • ItemAngle Grinder
  • Current6 A
  • Overall Length10 1/2 in
  • Grip StyleErgonomic
  • Vibration Level7.0 m/sq sec
  • Cord Length8.2 ft
  • Number of Conductors2
  • Number of Pieces7
  • Case IncludedYes
  • Power SourceCorded
  • Tool BrandMakita
  • Wheel Diameter 4 in
  • Switch Type Thumb
  • Kit Contents (1) 4 in Depressed Center Wheel, (1) Lock Nut Wrench 20, (1) Lock Nut, (1) Inner Flange, (1) Wheel Cover, (1) Side Handle, (1) Plastic Carrying Case
  • Spindle Thread Size M10 x 1 1/4
  • Lock-On Switch Yes
  • Application Masonry, Metal Cutting
  • Voltage 120V AC
  • Features Labyrinth construction, Zig - Zag varnish on armature and powder coating, Slim housing design
  • Includes 4 in Depressed Centre Wheel (d 20775), Lock Nut Wrench 20 (782420 7), Lock Nut (224573 1), Inner Flange (224377 1) , Wheel Cover (125885 4), Side Handle (153504 2), Plastic Carrying Case (824736 5)
  • Tool Weight 3.7 lb
  • Country of Origin China (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list