ANGLE GRINDER, CORDED, 120V/15A, 9 IN DIA, TRIGGER, ⅝"-11, 6000 RPM, 8 FT CORD, RAT TAIL
ANGLE GRINDER, CORDED, 120V/15A, 9 IN DIA, TRIGGER, ⅝"-11, 6000 RPM, 8 FT CORD, RAT TAIL
MILWAUKEE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This corded heavy-duty angle grinder has a bottom trigger switch and operates at 120V/15A. It has a 4.2 horsepower motor, a no-load speed of 6600 RPM, and a ⅝"-11 thread spindle. The standard angle grinder has two conductors, a wheel of nine-inch diameter, eight-foot cord, and a rat tail grip. It includes a spanner wrench and a Type-27 guard.
Technical Specs
Item Angle Grinder
Current 15 A
Minimum Speed 6,000 RPM
For Wheel Type Type 27
Kit Contents (1) Bare Tool, (1) Type 27 Guard
Head Type Standard Head
Guard Adjustment Toolless Adjustable
Duty Heavy Duty
Electrical Protection Burst-Protection, Double Insulated
Lock-On Switch No
Anti-Kickback Clutch Type None
Cord Length 9 ft
Plug Type Two-Prong
Brushless Motor No
Application Grinding
Voltage 120V AC/V DC
Features 2-Finger Trigger Switch, 3-Position Side Handle, Spiral Bevel Gears
Includes Flange, Side Handle, Spanner Washer, Type 27 Guard
Tool Weight 13.7 lb
Wheel Diameter 9 in
Max. Speed 6,000 RPM
Switch Type Trigger
Overall Length 19 1/4 in
Accessory Free Tool Change Yes
Grip Style Rat Tail
Spindle Thread Size 5/8"-11
Brake Type None
Lock-Off Switch No
Anti-Restart Technology No
Tether Style Tether Capable
Safety Features Adjustable Guard, Tether Capable
Switch Location Bottom
Number of Speed Settings 1
Number of Conductors 2
Number of Pieces 5
Case Included No
Power Source Corded
Tool Brand Milwaukee(R)
Country of Origin China
(subject to change)
Related Products
NORTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$9.58
/ EACH
UNITED ABRASIVES-SAIT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$25.04
/ EACH
UNITED ABRASIVES-SAIT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$11.97
/ EACH