ANGLE GRINDER, CORDED, 120V/15A, 4.7 HP, 9 IN DIA, TRIGGER, ⅝"-11, 6500 RPM, 6 FT CORD
ANGLE GRINDER, CORDED, 120V/15A, 4.7 HP, 9 IN DIA, TRIGGER, ⅝"-11, 6500 RPM, 6 FT CORD
DEWALT
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
This DWE series corded angle grinder has a bottom trigger switch and operates at 120V/15A. It has a 4.7 horsepower motor, a maximum speed of 6500 RPM, and a ⅝"-11 thread spindle. The flathead angle grinder has two conductors, a wheel of nine-inch diameter, a six-foot cord, and a rat tail grip. It includes nine-inch guard and rubber case cover.
Technical Specs
Item Angle Grinder
Current 15 A
Minimum Speed 6,500 RPM
For Wheel Type Type 1, Type 27
Kit Contents (1) Bare Tool, (1) Guard
Grip Style Rat Tail
Brake Type None
Dust Sealed Switch Yes
Electrical Protection Overload Protection
Lock-On Switch No
Anti-Kickback Clutch Type None
Safety Features Lock-Off Switch
Brushless Motor No
Application Material Removal
Voltage 120V AC
Features AC/DC Power, Automatic Turn-off Brush, Low Profile GearCase, One Touch Guard
Includes 9 in Guard, Rubber Case Cover
Tool Weight 12.4 lb
Series DWE
Wheel Diameter 9 in
Max. Speed 6,500 RPM
Switch Type Trigger
Overall Length 20 3/4 in
Head Type Flathead
Spindle Thread Size 5/8"-11
Dust Management Dust Ejection System
Anti-Vibration Technology Yes
Lock-Off Switch Yes
Anti-Restart Technology No
Cord Length 6 ft
Switch Location Bottom
Number of Speed Settings 1
Number of Conductors 2
Number of Pieces 3
Case Included Yes
Power Source Corded
Tool Brand DEWALT(R)
Country of Origin China
(subject to change)
Related Products
DEWALT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$393.37
/ EACH
UNITED ABRASIVES-SAIT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$31.68
/ EACH
UNITED ABRASIVES-SAIT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$25.67
/ EACH