ANGLE GRINDER, CORDED, 120V/15A, 4.9 HP, 7 IN DIA, TRIGGER, ⅝"-11, 8500 RPM, 6 FT CORD
ANGLE GRINDER, CORDED, 120V/15A, 4.9 HP, 7 IN DIA, TRIGGER, ⅝"-11, 8500 RPM, 6 FT CORD
DEWALT
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
This corded angle grinder has a bottom trigger switch and operates at 120V/15A. It has a 4.9 horsepower motor, a maximum speed of 8500 RPM, and a ⅝"-11 thread spindle. The flathead angle grinder has two conductors, a wheel of seven-inch diameter, a six-foot cord, and a rat tail grip. It includes a three-position anti-vibe side handle.
Technical Specs
Item Angle Grinder
Current 15 A
Minimum Speed 8,500 RPM
For Wheel Type Type 1, Type 27
Kit Contents (1) Bare Tool, (1) Guard
Grip Style Rat Tail
Dust Management Dust Ejection System
Electrical Protection Overload Protection
Lock-On Switch Yes
Anti-Kickback Clutch Type Electronic
Safety Features Anti-Kickback Clutch, Anti-Restart, Lock-Off Switch
Brushless Motor No
Application Material Removal
Voltage 120V AC
Case Included No
Power Source Corded
Tool Brand DEWALT(R)
Wheel Diameter 7 in
Max. Speed 8,500 RPM
Switch Type Trigger
Overall Length 21 3/8 in
Head Type Flathead
Spindle Thread Size 5/8"-11
Anti-Vibration Technology Yes
Lock-Off Switch Yes
Anti-Restart Technology Yes
Cord Length 6 ft
Switch Location Bottom
Number of Speed Settings 1
Number of Conductors 2
Features Automatic Turn-off Brush, Brush Door, Low Profile GearCase, Power Loss Reset
Includes 3-Position Anti-Vibe Side Handle, 7 in Guard
Tool Weight 12.3 lb
Country of Origin China
(subject to change)
Related Products
NORTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$9.58
/ EACH
NORTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$50.18
/ EACH
UNITED ABRASIVES-SAIT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$25.04
/ EACH
UNITED ABRASIVES-SAIT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$11.97
/ EACH