!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ANGLE GRINDER, 2 IN WHEEL DIAMETER, 0.2 HORSEPOWER, 15,000 RPM MAXIMUM SPEED, 1/4 IN NPT FEMALE

ANGLE GRINDER, 2 IN WHEEL DIAMETER, 0.2 HORSEPOWER, 15,000 RPM MAXIMUM SPEED, 1/4 IN NPT FEMALE

SPEEDAIRE

ANGLE GRINDER, 2 IN WHEEL DIAMETER, 0.2 HORSEPOWER, 15,000 RPM MAXIMUM SPEED, 1/4 IN NPT FEMALE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ANGLE GRINDER, 2 IN WHEEL DIAMETER, 0.2 HORSEPOWER, 15,000 RPM MAXIMUM SPEED, 1/4 IN NPT FEMALE

ANGLE GRINDER, 2 IN WHEEL DIAMETER, 0.2 HORSEPOWER, 15,000 RPM MAXIMUM SPEED, 1/4 IN NPT FEMALE

SPEEDAIRE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $181.63 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGF10D232
  • Mfr. Model # 10D232
  • UNSPSC # 27111905
  • CATALOGUE PAGE # 1566
  • Shipping Weight 1.2 lbs

Technical Specs

  • ItemAngle Grinder
  • Horsepower0.2 hp
  • Air Inlet1/4 in NPT Female
  • Air Inlet GenderFemale
  • Lever TypeLever
  • ReachCompact
  • Variable SpeedNo Variable Speed
  • Includes11 mm Wrench, Disc Wrench
  • Lock-Off SwitchWithout Lock-Off Switch
  • Switch LocationSide
  • Tether StyleNot Tether Capable
  • Anti-Vibration TechnologyWithout Anti-Vibration Technology
  • Brake TypeNone
  • Power SourceAir Powered
  • Air Pressure90 psi
  • Air Consumption15 cfm
  • Grip StyleBarrel Grip
  • Head TypeStandard Head
  • Overall Length4 7/8 in
  • Guard MaterialSteel
  • Dust Sealed SwitchNo Dust Sealed Switch
  • Tool Weight0.8 lb
  • Wheel Diameter 2 in
  • Max. Speed 15,000 RPM
  • Air Inlet Connection Size 1/4 in
  • Air Inlet Type NPT
  • Spindle Thread Size 1/4"-18
  • Duty Light Duty
  • Minimum Speed 15,000 RPM
  • Lock-On Switch Without Lock-On Switch
  • Switch Type Lever
  • Guard Adjustment Tooled Adjustable
  • Anti-Kickback Clutch Type None
  • Throttle Type Lever
  • Material Application Steel, Wood
  • Min. Hose Size 3/8 in
  • Anti-Restart Technology Without Anti-Restart Technology
  • Exhaust Location Rear
  • Grinder Type Angle
  • Grinder Orientation Angle
  • Grip Material Aluminum
  • Housing Material Aluminum
  • Dust Management None
  • Handle Material Aluminum
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list