ANGLE GRINDER, CORDED, 120V/13A, 6 IN DIA, PADDLE, ⅝"-11, 9000 RPM, 4 FT CORD, BARREL
ANGLE GRINDER, CORDED, 120V/13A, 6 IN DIA, PADDLE, ⅝"-11, 9000 RPM, 4 FT CORD, BARREL
DEWALT
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This DWE series corded high-performance angle grinder has a bottom paddle switch and operates at 120V/13A. It has a maximum speed of 9000 RPM and a ⅝"-11 thread spindle. The standard head angle grinder has two conductors, a wheel of six-inch diameter, a four-foot cord, and a barrel grip. It includes a guard, grinding wheel, and wrench.
Technical Specs
Item Angle Grinder
Current 13 A
Minimum Speed 9,000 RPM
For Wheel Type Type 27
Kit Contents (1) Bare Tool, (1) 6 in Type 27 Guard, (1) 6 in Type 1 Guard
Head Type Standard Head
Spindle Thread Size 5/8"-11
Dust Sealed Switch Yes
Lock-Off Switch Yes
Anti-Restart Technology Yes
Cord Length 6 ft
Switch Location Bottom
Application Grinding
Voltage 120V AC
Features Power Loss Reset
Power Source Corded
Tool Brand DEWALT(R)
Wheel Diameter 6 in
Max. Speed 9,000 RPM
Switch Type Paddle
Overall Length 13 in
Accessory Free Tool Change Yes
Grip Style Barrel Grip
Dust Management Dust Ejection System
Electrical Protection Overload Protection
Lock-On Switch Yes
Anti-Kickback Clutch Type Electronic
Safety Features Anti-Kickback Clutch, Anti-Restart, Lock-Off Switch
Number of Speed Settings 1
Number of Conductors 2
Number of Pieces 6
Includes 6 in Type 1 Guard, 6 in Type 27 Guard, Hex Key, Inner and Outer Flange, Side Handle
Tool Weight 6.2 lb
Series DWE
Country of Origin India
(subject to change)
Related Products
DEWALT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$216.64
/ EACH
DEWALT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$761.50
/ EACH
DEWALT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$349.09
/ EACH