!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ANGLE GRINDER, CORDED, 120V/13A, 6 IN DIA, SLIDE, BARREL GRIP, ⅝"-11, 9000 RPM, 4 FT CORD

ANGLE GRINDER, CORDED, 120V/13A, 6 IN DIA, SLIDE, BARREL GRIP, ⅝"-11, 9000 RPM, 4 FT CORD

DEWALT

ANGLE GRINDER, CORDED, 120V/13A, 6 IN DIA, SLIDE, BARREL GRIP, ⅝"-11, 9000 RPM, 4 FT CORD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ANGLE GRINDER, CORDED, 120V/13A, 6 IN DIA, SLIDE, BARREL GRIP, ⅝"-11, 9000 RPM, 4 FT CORD

ANGLE GRINDER, CORDED, 120V/13A, 6 IN DIA, SLIDE, BARREL GRIP, ⅝"-11, 9000 RPM, 4 FT CORD

DEWALT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $305.65 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BLDDWE43140
  • Mfr. Model # DWE43140
  • UNSPSC # 27111905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.9 lbs

Product Details

This DWE series corded high-performance angle grinder has a side slide switch and operates at 120V/13A. It has a maximum speed of 9000 RPM and a ⅝"-11 thread spindle. The standard head angle grinder has two conductors, a wheel of six-inch diameter, a four-foot cord, and a barrel grip. It includes a guard, grinding wheel, and wrench.

Technical Specs

  • ItemAngle Grinder
  • Current13 A
  • Minimum Speed9,000 RPM
  • For Wheel TypeType 1, Type 27
  • Kit Contents(1) Bare Tool, (1) 6 in Type 27 Guard, (1) 6 in Type 1 Guard, (1) Type 1 Wheel
  • Head TypeStandard Head
  • Spindle Thread Size5/8"-11
  • Dust Sealed SwitchYes
  • Lock-Off SwitchYes
  • Anti-Restart TechnologyYes
  • Cord Length6 ft
  • Switch LocationSide
  • Material ApplicationMetal
  • Number of Conductors2
  • Number of Pieces5
  • Includes6 in Type 1 Guard, 6 in Type 27 Guard, Inner and Outer Flange, Side Handle
  • Tool Weight6.2 lb
  • SeriesDWE
  • Wheel Diameter 6 in
  • Max. Speed 9,000 RPM
  • Switch Type Slide
  • Overall Length 13 in
  • Accessory Free Tool Change Yes
  • Grip Style Barrel Grip
  • Dust Management Dust Ejection System
  • Electrical Protection Overload Protection
  • Lock-On Switch Yes
  • Anti-Kickback Clutch Type Electronic
  • Safety Features Anti-Kickback Clutch, Anti-Restart, Lock-Off Switch
  • Number of Speed Settings 1
  • Application Cutting, Grinding
  • Voltage 120V AC
  • Features Power Loss Reset
  • Power Source Corded
  • Tool Brand DEWALT(R)
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list