ANGLE GRINDER, CORDED, 120V/13A, 5 IN DIA, SLIDE, ⅝"-11, 11000 RPM, 8 FT, BARREL GRIP
ANGLE GRINDER, CORDED, 120V/13A, 5 IN DIA, SLIDE, ⅝"-11, 11000 RPM, 8 FT, BARREL GRIP
MILWAUKEE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
This corded angle grinder has a lock-on slide switch and operates at 120V/13A. It has a speed ranging from 2800 to 11000 RPM and a ⅝"-11 thread spindle. The grinder has two conductors, a wheel of five-inch diameter, and an eight-foot cord. It has a standard head, a barrel grip, and a type 27 wheel. The grinder includes a slide and flange.
Technical Specs
Item Angle Grinder
Current 13 A
Minimum Speed 11,000 RPM
For Wheel Type Type 27
Kit Contents (1) Bare Tool, (1) Type 27 Guard
Head Type Standard Head
Guard Adjustment Toolless Adjustable
Duty Heavy Duty
Anti-Vibration Technology Yes
Lock-Off Switch No
Anti-Restart Technology No
Tether Style Tether Capable
Safety Features Adjustable Guard, Anti-Kickback Clutch, Tether Capable
Switch Location Side
Number of Speed Settings 1
Number of Conductors 2
Number of Pieces 5
Case Included No
Power Source Corded
Tool Brand Milwaukee(R)
Wheel Diameter 5 in
Max. Speed 11,000 RPM
Switch Type Slide
Overall Length 12 1/8 in
Accessory Free Tool Change Yes
Grip Style Barrel Grip
Spindle Thread Size 5/8"-11
Brake Type None
Electrical Protection Burst-Protection, Double Insulated, Overload Protection, Soft Start
Lock-On Switch Yes
Anti-Kickback Clutch Type Electronic
Cord Length 8 ft
Plug Type Two-Prong
Brushless Motor No
Speed Ranges 2,800 to 11,000 RPM
Voltage 120V AC
Features Advanced Airflow System, Constant Power Technology, Dial Speed Control, Electronic Clutch, Overload Protection
Includes Flanges, Side Handle, Spanner Wrench, Type 27 Guard
Tool Weight 5.7 lb
Country of Origin China
(subject to change)
Related Products
MILWAUKEE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$292.91
/ EACH
POWER FIRST
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$157.85
/ EACH
NORTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$5.90
/ EACH
UNITED ABRASIVES-SAIT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$8.15
/ EACH
UNITED ABRASIVES-SAIT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$6.57
/ EACH