!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ANGLE GRINDER, CORDED, 120V/13A, 5 IN DIA, PADDLE, ⅝"-11, 11000 RPM, 8 FT CORD, BARREL

ANGLE GRINDER, CORDED, 120V/13A, 5 IN DIA, PADDLE, ⅝"-11, 11000 RPM, 8 FT CORD, BARREL

MILWAUKEE

ANGLE GRINDER, CORDED, 120V/13A, 5 IN DIA, PADDLE, ⅝"-11, 11000 RPM, 8 FT CORD, BARREL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ANGLE GRINDER, CORDED, 120V/13A, 5 IN DIA, PADDLE, ⅝"-11, 11000 RPM, 8 FT CORD, BARREL

ANGLE GRINDER, CORDED, 120V/13A, 5 IN DIA, PADDLE, ⅝"-11, 11000 RPM, 8 FT CORD, BARREL

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $292.91 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL6117-30
  • Mfr. Model # 6117-30
  • UNSPSC # 27112704
  • CATALOGUE PAGE # 254
  • Shipping Weight 7.1 lbs

Product Details

This corded heavy-duty small angle grinder has a bottom lock-on paddle switch and operates at 120V/13A. It has a no-load speed of 11000 RPM and a ⅝"-11 thread spindle. The standard angle grinder has two conductors, a wheel of five-inch diameter, eight-foot cord, and a barrel grip. It includes a spanner wrench, a flange, and a Type-27 guard.

Technical Specs

  • ItemAngle Grinder
  • Current13 A
  • Minimum Speed11,000 RPM
  • For Wheel TypeType 27
  • Kit Contents(1) Bare Tool, (1) Type 27 Guard
  • Head TypeStandard Head
  • Guard AdjustmentToolless Adjustable
  • DutyHeavy Duty
  • Anti-Vibration TechnologyYes
  • Lock-Off SwitchNo
  • Anti-Restart TechnologyNo
  • Tether StyleTether Capable
  • Safety FeaturesAdjustable Guard, Anti-Kickback Clutch, Tether Capable
  • Switch LocationBottom
  • Number of Speed Settings1
  • Voltage120V AC
  • FeaturesAdvanced Airflow System, Constant Power Technology, Electronic Clutch, Overload Protection
  • IncludesFlanges, Side Handle, Spanner Wrench, Type 27 Guard
  • Tool Weight5.7 lb
  • Wheel Diameter 5 in
  • Max. Speed 11,000 RPM
  • Switch Type Paddle
  • Overall Length 12 1/8 in
  • Accessory Free Tool Change Yes
  • Grip Style Barrel Grip
  • Spindle Thread Size 5/8"-11
  • Brake Type None
  • Electrical Protection Burst-Protection, Double Insulated, Overload Protection, Soft Start
  • Lock-On Switch Yes
  • Anti-Kickback Clutch Type Electronic
  • Cord Length 8 ft
  • Plug Type Two-Prong
  • Brushless Motor No
  • Number of Conductors 2
  • Number of Pieces 5
  • Case Included No
  • Power Source Corded
  • Tool Brand Milwaukee(R)
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories