ANGLE GRINDER, CORDED, 120V/13A, 4½ IN/5 IN DIA, SLIDE, ⅝"-11, 11000 RPM, 4 FT CORD
ANGLE GRINDER, CORDED, 120V/13A, 4½ IN/5 IN DIA, SLIDE, ⅝"-11, 11000 RPM, 4 FT CORD
DEWALT
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This DWE series corded high-performance angle grinder has a side slide switch and operates at 120V/13A. It has a maximum speed of 11000 RPM and a ⅝"-11 thread spindle. The standard head angle grinder has two conductors, a four-foot cord, a barrel grip, and a wheel of 4½ and five-inch diameter. It includes a guard, grinding wheel, and wrench.
Technical Specs
Item Angle Grinder
Current 13 A
Minimum Speed 11,000 RPM
For Wheel Type Type 27
Kit Contents (1) Bare Tool, (1) Type 27 Guard
Head Type Standard Head
Spindle Thread Size 5/8"-11
Dust Sealed Switch Yes
Lock-Off Switch Yes
Anti-Restart Technology Yes
Cord Length 6 ft
Switch Location Side
Application Grinding
Voltage 120V AC
Features Power Loss Reset
Power Source Corded
Tool Brand DEWALT(R)
Wheel Diameter 4 1/2 in, 5 in
Max. Speed 11,000 RPM
Switch Type Slide
Overall Length 13 in
Accessory Free Tool Change Yes
Grip Style Barrel Grip
Dust Management Dust Ejection System
Electrical Protection Overload Protection
Lock-On Switch Yes
Anti-Kickback Clutch Type Electronic
Safety Features Anti-Kickback Clutch, Anti-Restart, Lock-Off Switch
Number of Speed Settings 1
Number of Conductors 2
Number of Pieces 4
Includes 5 in Type 27 Guard, Inner and Outer Flange, Side Handle
Tool Weight 5.5 lb
Series DWE
Country of Origin China
(subject to change)
Related Products
DEWALT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$216.64
/ EACH
DEWALT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$761.50
/ EACH
DEWALT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$349.09
/ EACH