ANGLE GRINDER, 4 1/2 IN WHEEL DIAMETER, 1.3 HORSEPOWER, 12,000 RPM MAXIMUM SPEED, HEAVY DUTY
ANGLE GRINDER, 4 1/2 IN WHEEL DIAMETER, 1.3 HORSEPOWER, 12,000 RPM MAXIMUM SPEED, HEAVY DUTY
DYNABRADE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
Industrial-duty angle grinder, 4-1/2 inch 1.3HP 12,000RPM. Features 360 degree rotational exhaust system, cast aluminum tool housing and handle, safety lock throttle lever to prevent accidental start-up and an insulated throttle handle providing additiona
Technical Specs
Item Angle Grinder
Horsepower 1.3 hp
Max. Speed 12,000 RPM
Air Inlet Connection Size 3/8 in
Air Inlet Type NPT
Spindle Thread Size 5/8"-11
Duty Heavy Duty
Number of Speed Settings 1
Switch Type Lever
Tether Style Not Tether Capable
Throttle Type Lever
Power Source Air Powered
Air Pressure 90 psi
Air Consumption 43 cfm
Grinder Type Type 27
Grinder Orientation Angle
Grip Material Aluminum, Rubber
Standards CE Certified, EAC Certified
Wheel Diameter 4 1/2 in
For Wheel Type Type 27
Air Inlet 3/8 in NPT Female
Air Inlet Gender Female
Lever Type Safety
Reach Standard Reach
Variable Speed No Variable Speed
Includes Mfr. No. 25212 Wheel Guard, Mfr. No. 25262 Backup Flange, Mfr. No. 53696 Locking Flange, Vibration Dampening Side Handle
Switch Location Top
Anti-Kickback Clutch Type None
Brake Type None
Min. Hose Size 3/8 in
Anti-Restart Technology With Anti-Restart Technology
Grip Style Barrel Grip
Head Type Standard Head
Overall Length 10 in
Tool Weight 5.2 lb
Handle Material Aluminum, Rubber
Country of Origin United States
(subject to change)
Related Products
DYNABRADE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,350.29
/ EACH
UNITED ABRASIVES-SAIT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$6.18
/ EACH
UNITED ABRASIVES-SAIT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$5.98
/ EACH
NORTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$12.17
/ EACH