ANGLE GRINDER, 5 IN WHEEL DIAMETER, 0.8 HORSEPOWER, 12,000 RPM MAXIMUM SPEED
ANGLE GRINDER, 5 IN WHEEL DIAMETER, 0.8 HORSEPOWER, 12,000 RPM MAXIMUM SPEED
CHICAGO PNEUMATIC
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
Powerful 6.7 HP air motor for industrial performance. 12,000 RPM, durable 5/8 inch x 11 spindle, 6 position safety wheel guard, and spiral bevel gears.
Technical Specs
Item Angle Grinder
Horsepower 0.8 hp
Max. Speed 12,000 RPM
Air Inlet Connection Size 1/4 in
Air Inlet Type NPT
Spindle Thread Size 5/8"-11
Duty Medium Duty
Number of Speed Settings 1
Lock-On Switch With Lock-On Switch
Switch Type Lever
Guard Adjustment Toolless Adjustable
Anti-Kickback Clutch Type None
Throttle Type Lever
Min. Hose Size 3/8 in
Anti-Restart Technology Without Anti-Restart Technology
Exhaust Location Front
Grinder Type Angle
Grinder Orientation Angle
Grip Material Aluminum
Dust Management Dust Guard
Standards ISO-28927-1
Wheel Diameter 5 in
For Wheel Type Type 27
Air Inlet 1/4 in NPT Female
Air Inlet Gender Female
Lever Type Lever
Reach Standard Reach
Variable Speed No Variable Speed
Includes Flange, Nut and Wheel Nut Wrench, Side Handle, Wheel Guard
Lock-Off Switch With Lock-Off Switch
Switch Location Bottom
Vibration Level 8.6 m/sq sec
Anti-Vibration Technology Without Anti-Vibration Technology
Power Source Air Powered
Air Pressure 90 psi
Air Consumption 28 cfm
Grip Style Barrel Grip
Head Type Flathead
Overall Length 9 5/8 in
Housing Material Aluminum
Tool Weight 4.6 lb
Handle Material Cast Aluminum
Country of Origin Taiwan
(subject to change)
Related Products
INGERSOLL RAND
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$706.91
/ EACH
CHICAGO PNEUMATIC
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$536.10
/ EACH
UNITED ABRASIVES-SAIT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$8.15
/ EACH
NORTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$11.39
/ EACH
UNITED ABRASIVES-SAIT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$14.32
/ EACH