ANGLE GRINDER, CORDED, 120V/11A, 4½ IN DIA, PADDLE, ⅝"-11, 11000 RPM, 8 FT, E-CLUTCH
ANGLE GRINDER, CORDED, 120V/11A, 4½ IN DIA, PADDLE, ⅝"-11, 11000 RPM, 8 FT, E-CLUTCH
MILWAUKEE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This five-piece corded angle grinder has a paddle switch and operates at 120V/11A. It has a maximum speed of 11000 RPM and a ⅝"-11 thread spindle. The angle grinder has two conductors, a wheel of 4½-inch diameter, and an eight-foot cord. It has a standard head, an e-clutch, and a type 27 wheel.
Technical Specs
Item Angle Grinder
Current 11 A
Minimum Speed 11,000 RPM
For Wheel Type Type 27
Kit Contents (1) Bare Tool, (1) Type 27 Guard
Head Type Standard Head
Guard Adjustment Toolless Adjustable
Duty Heavy Duty
Electrical Protection Burst-Protection, Overload Protection
Lock-On Switch No
Anti-Kickback Clutch Type None
Cord Length 8 ft
Plug Type Two-Prong
Brushless Motor No
Number of Conductors 2
Number of Pieces 5
Case Included No
Power Source Corded
Tool Brand Milwaukee(R)
Wheel Diameter 4 1/2 in
Max. Speed 11,000 RPM
Switch Type Paddle
Overall Length 13 1/8 in
Accessory Free Tool Change Yes
Grip Style Rat Tail
Spindle Thread Size 5/8"-11
Brake Type None
Lock-Off Switch No
Anti-Restart Technology No
Tether Style Tether Capable
Safety Features Adjustable Guard, Anti-Kickback Clutch, Tether Capable
Switch Location Bottom
Number of Speed Settings 1
Voltage 120V AC
Features Advanced Airflow System, Debris Baffles, Electronic Clutch, Tool-Free Adjustable Guard
Includes Flanges, Side Handle, Spanner Wrench, Type 27 Guard
Tool Weight 8.2 lb
Country of Origin China
(subject to change)