!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ANGLE GRINDER, CORDED, 120V/11A, 4½ IN DIA, PADDLE, ⅝"-11, 11000 RPM, 8 FT, RAT TAIL

ANGLE GRINDER, CORDED, 120V/11A, 4½ IN DIA, PADDLE, ⅝"-11, 11000 RPM, 8 FT, RAT TAIL

MILWAUKEE

ANGLE GRINDER, CORDED, 120V/11A, 4½ IN DIA, PADDLE, ⅝"-11, 11000 RPM, 8 FT, RAT TAIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ANGLE GRINDER, CORDED, 120V/11A, 4½ IN DIA, PADDLE, ⅝"-11, 11000 RPM, 8 FT, RAT TAIL

ANGLE GRINDER, CORDED, 120V/11A, 4½ IN DIA, PADDLE, ⅝"-11, 11000 RPM, 8 FT, RAT TAIL

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $205.90 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG53DT13
  • Mfr. Model # 6141-30
  • UNSPSC # 27112704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.57 lbs

Product Details

This seven-piece corded angle grinder has a paddle switch and operates at 120V/11A. It has a maximum speed of 11000 RPM and a ⅝"-11 thread spindle. The angle grinder has two conductors, a wheel of 4½-inch diameter, and an eight-foot cord. It has a standard head, a rat tail grip, and a type 27 wheel.

Technical Specs

  • ItemAngle Grinder
  • Current11 A
  • Minimum Speed11,000 RPM
  • For Wheel TypeType 27
  • Kit Contents(1) Bare Tool, (1) Type 27 Guard, (1) Grinding Wheel
  • Head TypeStandard Head
  • Guard AdjustmentToolless Adjustable
  • DutyHeavy Duty
  • Electrical ProtectionBurst-Protection
  • Lock-On SwitchYes
  • Anti-Kickback Clutch TypeNone
  • Cord Length8 ft
  • Plug TypeTwo-Prong
  • Brushless MotorNo
  • Number of Conductors2
  • Number of Pieces7
  • Case IncludedNo
  • Power SourceCorded
  • Tool BrandMilwaukee(R)
  • Wheel Diameter 4 1/2 in
  • Max. Speed 11,000 RPM
  • Switch Type Paddle
  • Overall Length 13 1/8 in
  • Accessory Free Tool Change Yes
  • Grip Style Rat Tail
  • Spindle Thread Size 5/8"-11
  • Brake Type None
  • Lock-Off Switch No
  • Anti-Restart Technology No
  • Tether Style Tether Capable
  • Safety Features Adjustable Guard, Tether Capable
  • Switch Location Bottom
  • Number of Speed Settings 1
  • Voltage 120V AC
  • Features Advanced Airflow System, Debris Baffles, Tool-Free Adjustable Guard
  • Includes Contractor Bag, Flange, Grinding Wheel, Side Handle, Spanner Wrench, Type 27 Guard
  • Tool Weight 8.2 lb
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list