SMALL ANGLE GRINDER, CORDED, 120V/11A, 4½ IN DIA, PADDLE, ⅝"-11, 11000 RPM, 6 FT CORD
SMALL ANGLE GRINDER, CORDED, 120V/11A, 4½ IN DIA, PADDLE, ⅝"-11, 11000 RPM, 6 FT CORD
DEWALT
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This DWE series corded small angle grinder has a bottom paddle switch and operates at 120V/11A. It has a maximum speed of 11000 RPM and a ⅝"-11 thread spindle. The standard head angle grinder has two conductors, a wheel of 4½-inch diameter, a six-foot cord, and a barrel grip. It includes a 4½-inch Type-27 guard, side handle, and flange.
Technical Specs
Item Angle Grinder
Current 11 A
Minimum Speed 11,000 RPM
For Wheel Type Type 27
Kit Contents (1) Bare Tool, (1) Type 27 Guard
Head Type Standard Head
Guard Adjustment Toolless Adjustable
Dust Management Dust Ejection System
Lock-Off Switch No
Anti-Kickback Clutch Type Electronic
Safety Features Adjustable Guard, Anti-Kickback Clutch
Number of Speed Settings 1
Number of Conductors 2
Number of Pieces 6
Includes 4 1/2 in Type 27 Guard, Backing Flange, Flange Nut, Hex Key Wheel Wrench, Side Handle
Tool Weight 5 lb
Series DWE
Wheel Diameter 4 1/2 in
Max. Speed 11,000 RPM
Switch Type Paddle
Overall Length 12 3/4 in
Accessory Free Tool Change Yes
Grip Style Barrel Grip
Spindle Thread Size 5/8"-11
Dust Sealed Switch Yes
Lock-On Switch No
Cord Length 6 ft
Switch Location Bottom
Application Grinding
Voltage 120V AC
Features One-Touch Guard
Power Source Corded
Tool Brand DEWALT(R)
Country of Origin China
(subject to change)
Related Products
DEWALT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$216.64
/ EACH
UNITED ABRASIVES-SAIT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$6.18
/ EACH
UNITED ABRASIVES-SAIT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$5.98
/ EACH
DEWALT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$10.87
/ EACH
DEWALT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$761.50
/ EACH
DEWALT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$349.09
/ EACH