!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ANGLE GRINDER, CORDED, 110V/11A, 5 IN DIA, PADDLE, 5/8"-11, 11000 RPM, RAPID BRAKE

ANGLE GRINDER, CORDED, 110V/11A, 5 IN DIA, PADDLE, 5/8"-11, 11000 RPM, RAPID BRAKE

MILWAUKEE

ANGLE GRINDER, CORDED, 110V/11A, 5 IN DIA, PADDLE, 5/8"-11, 11000 RPM, RAPID BRAKE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ANGLE GRINDER, CORDED, 110V/11A, 5 IN DIA, PADDLE, 5/8"-11, 11000 RPM, RAPID BRAKE

ANGLE GRINDER, CORDED, 110V/11A, 5 IN DIA, PADDLE, 5/8"-11, 11000 RPM, RAPID BRAKE

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $322.76 / EACH

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL6143-31
  • Mfr. Model # 6143-31
  • UNSPSC # 27111905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.74 lbs

Product Details

This corded angle grinder has a paddle switch and operates at 110V/11A. It has a maximum speed of 11000 RPM and a ⅝"-11 thread spindle. The grinder has three conductors and a wheel of five-inch diameter. It has a standard head and a type 27 wheel. The grinder includes a Fixtec nut, guard, flange, wrench, and side handle.

Technical Specs

  • ItemAngle Grinder
  • Current11 A
  • Minimum Speed11,000 RPM
  • For Wheel TypeType 27
  • Kit Contents(1) Bare Tool, (1) Type 27 Guard
  • Head TypeStandard Head
  • Guard AdjustmentToolless Adjustable
  • DutyHeavy Duty
  • Electrical ProtectionOverload Protection
  • Lock-On SwitchNo
  • Anti-Kickback Clutch TypeElectronic
  • Cord Length6.0 ft
  • Brushless MotorNo
  • Voltage120V AC
  • Case IncludedNo
  • Power SourceCorded
  • Tool BrandMilwaukee(R)
  • Wheel Diameter 5 in
  • Max. Speed 11,000 RPM
  • Switch Type Paddle
  • Overall Length 14 5/8 in
  • Accessory Free Tool Change Yes
  • Grip Style Barrel Grip
  • Spindle Thread Size 5/8"-11
  • Brake Type Mechanical
  • Lock-Off Switch No
  • Anti-Restart Technology No
  • Tether Style Tether Capable
  • Safety Features Adjustable Guard, Anti-Kickback Clutch, Brake, Tether Capable
  • Number of Conductors 0
  • Features Rapid Stop Brake Stops All Accessories In 2 Seconds or Less
  • Includes Back Flange, Fixtec Nut, Side Handle, Type 27 Guard, Wrench
  • Tool Weight 5.9 lb
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product is Rechargeable

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list