!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ANGLE GRINDER,11 A,BARREL GRIP,4.3 LB

ANGLE GRINDER,11 A,BARREL GRIP,4.3 LB

DEWALT

ANGLE GRINDER,11 A,BARREL GRIP,4.3 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ANGLE GRINDER,11 A,BARREL GRIP,4.3 LB

ANGLE GRINDER,11 A,BARREL GRIP,4.3 LB

DEWALT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $183.03 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BLDDWE402N
  • Mfr. Model # DWE402N
  • UNSPSC # 27112704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.15 lbs

Technical Specs

  • ItemAngle Grinder
  • Current11 A
  • Switch TypePaddle
  • Overall Length12 in
  • Accessory Free Tool ChangeYes
  • Grip StyleBarrel Grip
  • Spindle Thread Size5/8"-11
  • Dust ManagementDust Ejection System
  • Electrical ProtectionOverload Protection
  • Lock-On SwitchNo
  • Anti-Kickback Clutch TypeNone
  • Safety FeaturesAdjustable Guard, Lock-Off Switch
  • Brushless MotorNo
  • ApplicationMaterial Removal
  • Voltage120VAC
  • FeaturesDust Ejection System(TM), One-Touch Guard
  • Power SourceCorded
  • Tool BrandDEWALT(R)
  • Wheel Diameter 4 1/2 in
  • Minimum Speed 11,000 RPM
  • For Wheel Type Type 1, Type 27
  • Kit Contents Bare Tool, Guard
  • Head Type Standard Head
  • Guard Adjustment Tooled Adjustable
  • Brake Type None
  • Dust Sealed Switch Yes
  • Lock-Off Switch Yes
  • Anti-Restart Technology No
  • Cord Length 6.3 ft
  • Switch Location Bottom
  • Number of Speed Settings 1
  • Number of Conductors 2
  • Number of Pieces 4
  • Includes 2-Position Side Handle, Flange, Nut, Wrench
  • Tool Weight 4.3 lb
  • Series DWE
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list