!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SMALL ANGLE GRINDER KIT, CORDED, 120V/11A, 4½ IN DIA, PADDLE, ⅝"-11, 11000 RPM

SMALL ANGLE GRINDER KIT, CORDED, 120V/11A, 4½ IN DIA, PADDLE, ⅝"-11, 11000 RPM

DEWALT

SMALL ANGLE GRINDER KIT, CORDED, 120V/11A, 4½ IN DIA, PADDLE, ⅝"-11, 11000 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SMALL ANGLE GRINDER KIT, CORDED, 120V/11A, 4½ IN DIA, PADDLE, ⅝"-11, 11000 RPM

SMALL ANGLE GRINDER KIT, CORDED, 120V/11A, 4½ IN DIA, PADDLE, ⅝"-11, 11000 RPM

DEWALT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $169.00 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BLDDWE402K
  • Mfr. Model # DWE402K
  • UNSPSC # 27112704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Product Details

This DWE series corded small angle grinder kit with a bottom paddle switch and operates at 120V/11A. It has a maximum speed of 11000 RPM and a ⅝"-11 thread spindle. The standard head angle grinder has two conductors, a wheel of 4½-inch diameter, a 6.3-foot cord, and a barrel grip. It includes a One-Touch guard and two-position side handle.

Technical Specs

  • ItemAngle Grinder
  • Current11 A
  • Minimum Speed11,000 RPM
  • For Wheel TypeType 1, Type 27
  • Kit Contents(1) Bare Tool, (1) Guard
  • Head TypeStandard Head
  • Guard AdjustmentTooled Adjustable
  • Brake TypeNone
  • Dust Sealed SwitchYes
  • Lock-Off SwitchYes
  • Anti-Kickback Clutch TypeNone
  • Safety FeaturesAdjustable Guard, Lock-Off Switch
  • Number of Speed Settings1
  • Number of Conductors2
  • Number of Pieces5
  • Case IncludedYes
  • Power SourceCorded
  • Tool BrandDEWALT(R)
  • Wheel Diameter 4 1/2 in
  • Max. Speed 11,000 RPM
  • Switch Type Paddle
  • Overall Length 12 in
  • Accessory Free Tool Change Yes
  • Grip Style Barrel Grip
  • Spindle Thread Size 5/8"-11
  • Dust Management Dust Ejection System
  • Electrical Protection Overload Protection
  • Lock-On Switch Yes
  • Cord Length 6.3 ft
  • Switch Location Bottom
  • Application Material Removal
  • Voltage 120V AC
  • Features Low Profile Gear Case, One-Touch Guard
  • Includes 2-Position Side Handle, Box, One-Touch Guard, Wrench Kit
  • Tool Weight 4.3 lb
  • Series DWE
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list