!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BROOM METAL HANDLE, FOR USE ON/WITH 134730/134731/134781/134785/512363, ANGLE

BROOM METAL HANDLE, FOR USE ON/WITH 134730/134731/134781/134785/512363, ANGLE

VILEDA PROFESSIONAL

BROOM METAL HANDLE, FOR USE ON/WITH 134730/134731/134781/134785/512363, ANGLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BROOM METAL HANDLE, FOR USE ON/WITH 134730/134731/134781/134785/512363, ANGLE

BROOM METAL HANDLE, FOR USE ON/WITH 134730/134731/134781/134785/512363, ANGLE

VILEDA PROFESSIONAL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $30.31 / each

EHC: EHC :
Min Qty 33 = $1,000.23

Compliance and Restrictions

  • None

This product must be purchased in quantities of 33 or more and in multiples of 6. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MNO172165
  • Mfr. Model # 172165
  • UNSPSC # 68301060
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.05 lbs

Product Details

This broom is made of metal, along with plastic bristles, plus it is threaded. It also features flagged tips, matching clip-on dustpan, sharply angled fibres. Plus it is designed for use on/with 134730, 134731, 134781, 134785, 512363. This broom includes a handle, and has soft/stiff combination bristles.

Technical Specs

  • ItemBroom
  • Bristle MaterialPlastic
  • Sweep Face14 in
  • Block MaterialPlastic
  • Handle MaterialMetal
  • Handle Connection TypeThreaded
  • For Use With134730, 134731, 134781, 134785, 512363
  • Tool TypeBroom
  • Block Width11 in
  • Bristle FirmnessSoft/Stiff Combination
  • Broom Type Angle Broom
  • For Surface Texture Multi-Surface
  • Bristle Colour Black, Red
  • Handle Length 57 in
  • Handle Colour Red
  • Features Flagged Tips, Matching Clip-On Dustpan, Sharply Angled Fibres
  • Includes Handle
  • Block Depth 2 in
  • Surface Type Dry
  • Block Colour Red
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list