ANGLE BROOM,54 IN. OAL,7IN. TRIM L
ANGLE BROOM,54 IN. OAL,7IN. TRIM L
TOUGH GUY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Designed for extended use: ergonomic shape prevents uneven wear. 1 inch diameter, fiberglass handle. Sanitary, unflagged polypropylene bristles. Selflocking Flex-Tip. Protect against microbial cross-contamination by assigning specific colours to each potential area of contamination.
Technical Specs
Item Angle Broom
Bristle Material Polyethylene
Sweep Face 12 in
Bristle Colour Red
Handle Length 48 in
Handle Colour Red
Chemical Resistant Yes
Tool Type Broom
Block Width 1 in
FDA Compliant No
Colour Coding System Yes
Connection Thread Type Standard
Handle Adjustability Fixed
Curved Block No
Broom Type Angle Broom
For Surface Texture Multi-Surface
Bristle Length 7 in
Block Material Plastic
Handle Material Fiberglass
Handle Connection Type Threaded
Features Ergonomic Shape
Block Depth 9 in
Surface Type Dry
Acid Resistant Yes
Handle Diameter 1 in
Bristle Firmness Medium
Block Colour Black
Handle Tip Material Polypropylene
Alternate Products
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$29.82
/ EACH
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$29.82
/ EACH
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$29.82
/ EACH
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$30.39
/ EACH
Related Products
RUBBERMAID
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$18.19
/ EACH