!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ANGLE BROOM, 11 IN SWEEP FACE, MEDIUM, SYNTHETIC, SILVER BRISTLE, 6 IN BRISTLE L, STEEL

ANGLE BROOM, 11 IN SWEEP FACE, MEDIUM, SYNTHETIC, SILVER BRISTLE, 6 IN BRISTLE L, STEEL

TOUGH GUY

ANGLE BROOM, 11 IN SWEEP FACE, MEDIUM, SYNTHETIC, SILVER BRISTLE, 6 IN BRISTLE L, STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ANGLE BROOM, 11 IN SWEEP FACE, MEDIUM, SYNTHETIC, SILVER BRISTLE, 6 IN BRISTLE L, STEEL

ANGLE BROOM, 11 IN SWEEP FACE, MEDIUM, SYNTHETIC, SILVER BRISTLE, 6 IN BRISTLE L, STEEL

TOUGH GUY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $23.04 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGJ6MPT9
  • Mfr. Model # 6MPT9
  • UNSPSC # 47131604
  • CATALOGUE PAGE # 780
  • Shipping Weight 1.0 lbs

Product Details

This broom is made of steel, is not colour coded, along with pet bristles, and has a standard threaded connection. It also features hanger hole. Plus it is designed for use on/with 1VAJ6, 1VAJ7, 54ty49. This broom includes a handle, has medium bristles, a vinyl coated finish.

Technical Specs

  • ItemBroom
  • Bristle MaterialPET
  • Sweep Face11 in
  • Bristle ColourSilver
  • Handle Length49 in
  • Handle ColourSilver
  • Chemical ResistantNot Chemical Resistant
  • For Use With1VAJ6, 1VAJ7, 54TY49
  • Handle FinishVinyl Coated
  • Block Depth8 3/4 in
  • Acid ResistantNot Acid Resistant
  • Handle Diameter1 in
  • Bristle FirmnessMedium
  • Handle Tip MaterialMetal
  • Broom Type Angle Broom
  • For Surface Texture Rough
  • Bristle Length 6 in
  • Block Material Plastic
  • Handle Material Steel
  • Handle Connection Type Threaded
  • Features Hanger Hole
  • Includes Handle
  • Tool Type Broom
  • Block Width 1 3/8 in
  • Colour Coding System Not Colour Coded
  • Connection Thread Type Standard
  • Block Colour Yellow
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list