!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ANALOG THERMOMETER,30-250 DEGREE F

ANALOG THERMOMETER,30-250 DEGREE F

APPROVED VENDOR

ANALOG THERMOMETER,30-250 DEGREE F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ANALOG THERMOMETER,30-250 DEGREE F

ANALOG THERMOMETER,30-250 DEGREE F

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $95.95 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGE49T438
  • Mfr. Model # 49T438
  • UNSPSC # 41112210
  • CATALOGUE PAGE # 183
  • Shipping Weight 0.59 lbs

Technical Specs

  • ItemAnalog Thermometer
  • Scale TypeDial
  • Primary ScaleHumidity, Temperature
  • Temperature Range °F30 Degrees to 250 Degrees F
  • Temperature Accuracy+/-4 Degrees F/ +/-2 Degrees C
  • Humidity Range0% to 100%
  • Mounting Type(1) 8 mm Mount Hole
  • Overall Dimensions147 mm dia
  • Scale ColourBlack
  • Maximum Temperature °F250 Degrees F
  • Maximum Temperature °C120 Degrees C
  • Minimum Temperature °F30 Degrees F
  • Minimum Humidity0 %
  • Accuracy+/-4 Degrees F/ +/-2 Degrees C/ +/-6% RH
  • Temperature Range30 Degrees to 250 Degrees F/0 Degrees to 120 Degrees C
  • Case MaterialMetal
  • Mounting Hole Diameter8 mm
  • Sensor MaterialBimetal
  • Application Indoor
  • Temperature Scale Celsius, Fahrenheit
  • Secondary Scale Humidity, Temperature
  • Temperature Range °C 0 Degrees to 120 Degrees C
  • Temperature Graduations 2 Degrees F/2 Degrees C
  • Humidity Accuracy +/-6% RH
  • Mounting Location Wall Mount
  • Dial Design Black Scale on Gold Dial
  • Dial Face Colour Gold
  • Sensor Length 3 in
  • Maximum Humidity 100 %
  • Minimum Temperature °C 0 Degrees C
  • Graduations 2 Degrees F/2 Degrees C/10% RH
  • Overall Diameter 147 mm
  • Case Colour Brass
  • Humidity Graduations 10 %
  • Number of Mounting Holes 1
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list