!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
AMMETER CLAMP ON 1000 A IR/PRB TMP

AMMETER CLAMP ON 1000 A IR/PRB TMP

EXTECH

AMMETER CLAMP ON 1000 A IR/PRB TMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
AMMETER CLAMP ON 1000 A IR/PRB TMP

AMMETER CLAMP ON 1000 A IR/PRB TMP

EXTECH

Clearance Price :
$272.87 / EACH

Your Price : $545.73 / EACH

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EXTEX830
  • Mfr. Model # EX830
  • UNSPSC # 41113648
  • CATALOGUE PAGE # 154
  • Shipping Weight 1.75 lbs

Product Details

Displays LCD, frequency counter 1Hz to 4 KHz, peak hold, temp. range -4 to 1,400 F, AC current accuracy +/- 2.5%, safety rating CAT 11 1,000 V, CAT III 600 V, built-in, non-contact infrared thermometer, -58 to 518 F Includes soft carrying case, test leads

Technical Specs

  • ItemDigital Clamp Meter
  • Safety RatingCAT III 600 V
  • Maximum AC Current Measurement1,000 A
  • Maximum DC Current Measurement1,000 A
  • Parameters MeasuredAC Current, AC Voltage, Capacitance, Continuity, DC Current, DC Voltage, Diode, Frequency, Resistance, Temperature (IR), Temperature (K)
  • Jaw StyleClamp On
  • Special FeaturesData Hold and Min/Max, DC Zero, Auto Power off, Non-contact InfraRed Temperature measurements
  • Basic DC Voltage Accuracy+/-1.50%
  • Basic DC Current Accuracy+/-2.50%
  • Frequency Measurement Accuracy+/-1.50%
  • Display TypeBacklit LCD
  • Auto Power OffYes
  • Batteries IncludedYes
  • Battery Size9V
  • Capacitance Measurement Resolution0.001 nF
  • Diode TestYes
  • Frequency Measurement Resolution0.001 kHz
  • Inrush Current MeasurableYes
  • Manufacturers Warranty Length1 yr
  • Maximum Conductor Size750MCM
  • Maximum Operating Temperature1,400 Degrees F
  • MemoryMax/Min
  • Minimum AC Voltage Measurement0.1 V
  • Minimum DC Current Measurement0.1 A
  • Minimum Frequency Measurement0.001 kHz
  • Minimum Resistance Measurement0.1 milliohm
  • Overall Height10.6 in
  • Peak HoldYes
  • Thermometer TypeType K Thermocouple
  • Audible Continuity Yes
  • AC Response Calculation TRMS
  • Maximum AC Voltage Measurement 600 V
  • Maximum DC Voltage Measurement 600 V
  • Jaw Opening 1.7 in
  • Calibration Certificate Included No
  • Basic AC Voltage Accuracy +/-1.50%
  • Data Hold Yes
  • Basic AC Current Accuracy +/-2.50%
  • Capacitance Measurement Accuracy +/-3.00 %
  • Resistance Measurement Accuracy +/-1.50%
  • Auto Ranging Yes
  • Battery Access Yes
  • Calibration Frequency 50 to 60 Hz
  • Digital/Analog Digital
  • Frequency Counter 4 kHz
  • Includes Case, General Purpose Type K Probe, Test Leads
  • Instrument Counts 4,000
  • Maximum Capacitance Measurement 40,000 uF
  • Maximum Frequency Measurement 4 kHz
  • Maximum Resistance Measurement 40 megaohm
  • Minimum AC Current Measurement 0.1 A
  • Minimum Capacitance Measurement 0.001 nF
  • Minimum DC Voltage Measurement 1 mV
  • Minimum Operating Temperature -4 Degrees F
  • Non-Contact Voltage Detector No
  • Overall Width 4.3 in
  • Resistance Measurement Resolution 0.1 microohm
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list