!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ALUMINIZED GLOVES, UNIVERSAL, 800 ° F MAX, STRAIGHT CUFF, WOOL, GREATER THAN 608 ° F

ALUMINIZED GLOVES, UNIVERSAL, 800 ° F MAX, STRAIGHT CUFF, WOOL, GREATER THAN 608 ° F

STEEL GRIP

ALUMINIZED GLOVES, UNIVERSAL, 800 ° F MAX, STRAIGHT CUFF, WOOL, GREATER THAN 608 ° F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ALUMINIZED GLOVES, UNIVERSAL, 800 ° F MAX, STRAIGHT CUFF, WOOL, GREATER THAN 608 ° F

ALUMINIZED GLOVES, UNIVERSAL, 800 ° F MAX, STRAIGHT CUFF, WOOL, GREATER THAN 608 ° F

STEEL GRIP

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $142.80 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5T328
  • Mfr. Model # ARL-TH210-14F
  • UNSPSC # 46181518
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Product Details

These Steel Grip aluminized gloves are made with Rayon, wool. In addition, they have Kevlar stitching, and a wing thumb style. They have a straight cuff.

Technical Specs

  • ItemAluminized Glove
  • Aluminized MaterialRayon
  • Fabric Weight15 oz
  • Glove Hand StyleLeft and Right
  • Glove Liner MaterialWool
  • Glove StyleAluminized
  • Hazard TypeHeat-Resistant
  • Palm MaterialThermonol
  • Stitching MaterialKevlar(R)
  • ANSI/ISEA Abrasion Level Not Tested
  • Cuff Style Straight
  • Glove Construction Cut and Sewn
  • Glove Length 14 in
  • Glove Size Universal
  • Hand Protection Style Glove
  • Max. Temp. 800 Degrees F
  • Silicone-Free Yes
  • Thumb Style Wing

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list