!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ALTAIR 5X MONO LEL O2 CO H2S SO2

ALTAIR 5X MONO LEL O2 CO H2S SO2

MSA

ALTAIR 5X MONO LEL O2 CO H2S SO2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ALTAIR 5X MONO LEL O2 CO H2S SO2

ALTAIR 5X MONO LEL O2 CO H2S SO2

MSA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $6,629.35 / EACH

EHC: EHC :

Compliance and Restrictions

  • Dangerous Good

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MSA10115119
  • Mfr. Model # 10115119
  • UNSPSC # 41113118
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Product Details

MSA Altair(R) 5X Multigas Detector. ALTAIR(R) 5X, Monitor (LEL, O2, CO, H2S, SO2). CSA approved - C22.2 No. 157 Class 1, Div. 1, Groups ABCD.

Technical Specs

  • ItemALTAIR(R) 5X Multigas Detector
  • Gas TypeCombustible, Oxygen, Carbon Monoxide, Hydrogen Sulfide, Sulfur Dioxide, Chlorine, Ammonia, Nitrogen Dioxide, Chlorine Dioxide, Phosphine, Hydrogen Cyanide, Carbon Dioxide, Butane, Methane, Propane, VOC
  • PID Ionization Energy Level10.6
  • Alarm SettingUser-Settable
  • Battery TypeLithium-Ion
  • DisplayLCD
  • FeaturesInstrument Buttons, Inadvertent Shutoff, Zero Adjustments, Zero AdjustmentSafety Lockout, Confidence Signals, Time/Date, Last Calibration Date, Instrument Power-On
  • Width8.9cm
  • Detects Combustible, Oxygen, Carbon Monoxide, Hydrogen Sulfide, Sulfur Dioxide, Chlorine, Ammonia, Nitrogen Dioxide, Chlorine Dioxide, Phosphine, Hydrogen Cyanide, Carbon Dioxide, Butane, Methane, Propane, VOC
  • Resolution LEL: 1%, Oxygen 0.1% Vol, Carbon Monoxide: 1 ppm, Hydrogen Sulfide: 1 ppm, Nitrogen dioxide: 0.1ppm
  • Operating Temp. Range 0 Degrees C - 40 Degrees C
  • Alarm Type Audible, Visual, Vibrating
  • Battery Life 20 hr.
  • Standards USA / UL
  • Height 4.2cm
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list