!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ALL TERRAIN VISE WITH CASE, HEAVY-DUTY, ENCLOSED, 6 IN JAW FACE W, 6 IN MAX JAW OPENING

ALL TERRAIN VISE WITH CASE, HEAVY-DUTY, ENCLOSED, 6 IN JAW FACE W, 6 IN MAX JAW OPENING

WILTON

ALL TERRAIN VISE WITH CASE, HEAVY-DUTY, ENCLOSED, 6 IN JAW FACE W, 6 IN MAX JAW OPENING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ALL TERRAIN VISE WITH CASE, HEAVY-DUTY, ENCLOSED, 6 IN JAW FACE W, 6 IN MAX JAW OPENING

ALL TERRAIN VISE WITH CASE, HEAVY-DUTY, ENCLOSED, 6 IN JAW FACE W, 6 IN MAX JAW OPENING

WILTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $942.73 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HAR10015
  • Mfr. Model # 10015
  • UNSPSC # 27112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 50.0 lbs

Product Details

This all terrain vise has a width of 13 inch, a height of 7¼ inch, and a length of 24 inch. It features carrying handle, custom carrying case included, fits a standard 2 inch hitch, includes a hitch and more. In addition, it is made of ductile iron, steel. This all terrain vise is designed for: pipe jaw.

Technical Specs

  • ItemAll Terrain Vise
  • Spindle TypeEnclosed
  • Jaw Opening - Maximum6 in
  • Jaw Face TypeV-Grooved
  • Includes Pipe JawPipe Jaw Included
  • Includes Rotating HeadRotating Head Not Included
  • Base MaterialIron
  • Base Swivel Angle360 Degrees
  • Base TypeStationary
  • FeaturesCarrying Handle, Custom Carrying Case Included, Fits a Standard 2 in Hitch, Includes a Hitch Pin for Security, Large Striking Anvil for Forming and Shaping Materials, Pipe Jaws Clamp Round Objects up to 3 in, Set Screws Are Designed to Provide a Tight Fit in the Hitch and Reduce Vibration While Driving
  • Jaw MaterialIron, Steel
  • Overall Length24 in
  • Pipe Diameter - Minimum3/4 in
  • Vise TypeTerrain Vise
  • Body Tensile Strength 60,000 psi
  • Jaw Face Width 6 in
  • Throat Depth 5 in
  • Jaw Pad Material C45 to C56 Steel
  • Pipe Diameter - Maximum 3 in
  • High-Visibility Not High-Visibility
  • Base Mount Type Vehicle Hitch
  • Base Tensile Strength 60,000 psi
  • Body Material Ductile Iron, Steel
  • Jaw Attachment Type Replaceable
  • Overall Height 7 1/4 in
  • Overall Width 13 in
  • Reversible Not Reversible
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list