!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
4140 ALLOY STEEL SHEET, 1/4 IN THICK X 3 IN LENGTH, ANNEALED, MILLED FINISH

4140 ALLOY STEEL SHEET, 1/4 IN THICK X 3 IN LENGTH, ANNEALED, MILLED FINISH

USA INDUSTRIALS

4140 ALLOY STEEL SHEET, 1/4 IN THICK X 3 IN LENGTH, ANNEALED, MILLED FINISH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
4140 ALLOY STEEL SHEET, 1/4 IN THICK X 3 IN LENGTH, ANNEALED, MILLED FINISH

4140 ALLOY STEEL SHEET, 1/4 IN THICK X 3 IN LENGTH, ANNEALED, MILLED FINISH

USA INDUSTRIALS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $58.98 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # USSSHT414002533
  • Mfr. Model # SHT-4140-0.25X3X3
  • UNSPSC # 30102504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.64 lbs

Product Details

This 4140-grade alloy steel sheet has an annealed heat treatment and a milled finish. In addition, it measures 1/4 inch thick x 3 inch length.

Technical Specs

  • ItemAlloy Steel Sheet 4140
  • Material Grade4140
  • Heat TreatmentAnnealed
  • Overall Length3 in
  • Thickness0.25 in
  • Yield Strength60,000 psi
  • Rockwell Hardness10 HRB
  • Includes Material CertificateNo Certificates Included
  • ShapeSquare
  • Material Alloy Steel
  • Heat Treatable Heat Treatable
  • Mechanical Finish Mill
  • Overall Width 3 in
  • Thickness Tolerance +/-0.045 in
  • Fabrication Hot Rolled
  • Tensile Strength 95,000 psi
  • Brinell Hardness 195 BHN
  • System of Measurement Inch
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list