!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ALL TERRAIN VISE, HEAVY-DUTY, ENCLOSED, 6 IN JAW FACE W, 5¾ IN MAX JAW OPENING, V-GROOVED

ALL TERRAIN VISE, HEAVY-DUTY, ENCLOSED, 6 IN JAW FACE W, 5¾ IN MAX JAW OPENING, V-GROOVED

WILTON

ALL TERRAIN VISE, HEAVY-DUTY, ENCLOSED, 6 IN JAW FACE W, 5¾ IN MAX JAW OPENING, V-GROOVED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ALL TERRAIN VISE, HEAVY-DUTY, ENCLOSED, 6 IN JAW FACE W, 5¾ IN MAX JAW OPENING, V-GROOVED

ALL TERRAIN VISE, HEAVY-DUTY, ENCLOSED, 6 IN JAW FACE W, 5¾ IN MAX JAW OPENING, V-GROOVED

WILTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $683.35 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HAR10010
  • Mfr. Model # 10010
  • UNSPSC # 27112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 42.5 lbs

Product Details

This all terrain vise has a width of 8 inch, a height of 8½ inch, and a length of 21½ inch. It features fits a standard 2 inch hitch, includes a hitch pin for security, integrated carrying handle, and more. In addition, it is made of cast iron. This all terrain vise is designed for: pipe jaw.

Technical Specs

  • ItemAll Terrain Vise
  • Spindle TypeEnclosed
  • Jaw Opening - Maximum5 3/4 in
  • Jaw Face TypeV-Grooved
  • Includes Pipe JawPipe Jaw Included
  • Includes Rotating HeadRotating Head Not Included
  • Base MaterialIron
  • Base Swivel Angle360 Degrees
  • Body MaterialCast Iron
  • Jaw Attachment TypeReplaceable
  • Overall Height8 1/2 in
  • Overall Width8 in
  • ReversibleNot Reversible
  • Body Tensile Strength 60,000 psi
  • Jaw Face Width 6 in
  • Throat Depth 5 in
  • Jaw Pad Material C45 to C56 Steel
  • Pipe Diameter - Maximum 3 in
  • High-Visibility Not High-Visibility
  • Base Mount Type Vehicle Hitch
  • Base Tensile Strength 60,000 psi
  • Features Fits a Standard 2 in Hitch, Includes a Hitch Pin for Security, Integrated Carrying Handle, Mounting Bracket Included, Pipe Jaws Clamp Round Objects up to 3 in, Set Screws Are Designed to Provide a Tight Fit in the Hitch and Reduce Vibration While Driving, Striking Anvil for Forming and Shaping Materials, Water-Resistant
  • Jaw Material Iron
  • Overall Length 21 1/2 in
  • Pipe Diameter - Minimum 3/4 in
  • Vise Type Terrain Vise
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list