!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ALL SEASON CLEANER 20L

ALL SEASON CLEANER 20L

WALTER SURFACE TECHNOLOGIES

ALL SEASON CLEANER 20L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ALL SEASON CLEANER 20L

ALL SEASON CLEANER 20L

WALTER SURFACE TECHNOLOGIES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $783.38 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WLT53G557
  • Mfr. Model # 53G557
  • UNSPSC # 47131821
  • CATALOGUE PAGE # N/A
  • Shipping Weight 48.0 lbs

Technical Specs

  • ItemDegreaser Cleaner
  • Container Size20 L
  • Ready to Use/ConcentratedReady to Use
  • Cleaner FormLiquid
  • NonflammableNonflammable
  • Butyl FreeButyl Free
  • ApplicationFloor, Heavy Equipment, Ship Hulls, Tank Truck, Truck Engines
  • Cleaner VOC RangeLow VOC
  • FeaturesNo Dilution Required, Ready to Use Formulation, Separates From Water for Easier Recovery of Waste, VOC Reduced
  • Container Type Pail
  • Net Weight 5.2 gal
  • Recommended Dilution Ready to Use
  • VOC Content 4.9%
  • Biodegradable Not Biodegradable
  • Plastic Safe Plastic Safe
  • Primary Chemical Petroleum Distillate
  • Product Series All-Season
  • Flash Point 66 Degrees C
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list