!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
AIO X-1802 NPE FREE ALL PURPOSE CLEANER, 4L BOTTLE, FRESH CLEAN, BIODEGRADABLE, FOR HARD NONPOROUS, CONCENTRATED, 4 PK

AIO X-1802 NPE FREE ALL PURPOSE CLEANER, 4L BOTTLE, FRESH CLEAN, BIODEGRADABLE, FOR HARD NONPOROUS, CONCENTRATED, 4 PK

ZEP

AIO X-1802 NPE FREE ALL PURPOSE CLEANER, 4L BOTTLE, FRESH CLEAN, BIODEGRADABLE, FOR HARD NONPOROUS, CONCENTRATED, 4 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AIO X-1802 NPE FREE ALL PURPOSE CLEANER, 4L BOTTLE, FRESH CLEAN, BIODEGRADABLE, FOR HARD NONPOROUS, CONCENTRATED, 4 PK

AIO X-1802 NPE FREE ALL PURPOSE CLEANER, 4L BOTTLE, FRESH CLEAN, BIODEGRADABLE, FOR HARD NONPOROUS, CONCENTRATED, 4 PK

ZEP

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $181.06 / CASE of 4

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ZEPP26354C
  • Mfr. Model # P26354C
  • UNSPSC # 47131805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.69 lbs

Product Details

This green AIO X-1802 NPE Free series all-purpose cleaner has a fresh clean fragrance, is concentrated, and is biodegradable. It is designed for use on/with hard nonporous surfaces. This all-purpose cleaner comes in a bottle container.

Technical Specs

  • ItemAll Purpose Cleaner
  • Container TypeBottle
  • FragranceFresh Clean
  • Recommended Dilution1:12, 1:32, 1:60
  • BiodegradableBiodegradable
  • Butyl FreeButyl Free
  • pH Level3.5 to 4
  • Product SeriesAIO X-1802 NPE Free
  • NonflammableFlammable
  • Surfaces for Use On Hard Nonporous Surfaces
  • Container Size 4 L
  • Ready to Use/Concentrated Concentrated
  • Cleaner Form Liquid
  • Colour Green
  • NSF Rating D1
  • pH Value Acidic
  • Rinse Required Requires Rinse
  • Net Weight 18 lb
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list